Shop All Conduit Fittings
Raco
Locknut, 2-1/2", Steel
Mfr # 1010
Zoro # G3752170
Sold in multiples of 30 for $65.70
$65.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type IMC, RMC
- Conduit Fitting Type Locknuts
- Conduit Fitting Material Steel
- Color Gray
- Overall Length 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 1010
- Zoro # G3752170
- UPC # 50169010105
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 5/32 in |
Conduit Trade Size | 2 1/2 in |
Length | 0.17 in |
Height (In.) | 3.43 in |
Trade Size | 2 1/2 in |
Width | 3.430 in |
Compatible Conduit Trade Size | 2 1/2 in |
Height | 3.43 in |
Dimensions | 0.17 in x 3.43 in x 3.43 in |
Description
LockNut for Threaded RMC/IMC, Steel, Trade Size 2 1/2 in, Overall Length 5/32 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type IMC, RMC, Conduit Fitting Type Locknut, Standards CSA Certified, UL Listed, For Use With Fittings, Threaded RMC, For Conduit Type IMC, RMC, Weight 0.1 lb, Color Gray, Compatible Conduit Trade Size 2 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Interface plug-in relay, 12 A, 1 CO, 24, 24V AC Coil Volts, 1 C/O (RSB1A120B7)
- EATON B-LINE Conduit Clamp, Steel, Zinc Plated (BL1410)
- MERSEN Finger Safe Fuse Block, CC UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USCC2I)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 60A, 300V AC, Non-Indicating (A3T60)
- RACO Combination Coupling, 1/2" Conduit (1941)
- RACO Set Screw Connector, 1-1/2" L, 1" Conduit (3004)
- RACO Cast EMT Compression Coupling, Metallic (2870)
- RACO Reducing Bushing, 2" to 1/2" Conduit Size (1152)
- RACO Reducing Washer, 4", To 2", Steel (1392)
- RACO Elbow Emt, 90, Short, 3/4", Mall Iron (2073)
- REMKE Conduit Hub, Die Cast Zinc, 3" NPT (WH-8)
- Raco Conduit Fittings