Shop All Conduit Fittings
Raco
Locknut, 1-1/4 ", Steel, Non Ul
Mfr # 1195
Zoro # G3752688
product price: $0.71
/ea
Sold in multiples of 50 for $35.50
$35.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Locknuts
- Overall Length 3/16 in
- Finish Zinc Plated
- Features All steel construction ensures mechanical protection for the raceway; Zinc-electroplated for added corrosion protection; For use in dry locations; Not UL Listed; Available in trade sizes 1/2 in. through 6 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1195
- Zoro # G3752688
- UPC # 050169011959
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 3/16 in |
Length | 0.21 in |
Height (In.) | 1.9 in |
Width | 2.065 in |
Trade Size | 1 1/4 in |
Compatible Conduit Trade Size | 1 1/4 in |
Overall Height | 1 7/8 in |
Outside Diameter | 2.06 in |
Overall Width | 2 1/16 in |
Inside Diameter | 1.25 in |
Height | 1.9 in |
Dimensions | 0.21 in x 2.065 in x 1.9 in |
Description
Locknut, Steel, Trade Size 1 1/4 in, Overall Length 3/16 in, Finish Zinc Plated, Compatible Conduit Type IMC, RMC, Conduit Fitting Type Locknut, For Use With Threaded RMC, For Conduit Type RMC, Overall Height 1 7/8 in, Overall Width 2 1/16 in, Weight 0.03 lb, Compatible Conduit Trade Size 1 1/4 in, Connection Orientation Straight, Inside Diameter 1.25 in, Outside Diameter 2.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 12V AC Electronic Transformer (No Minimum Load) (LET-60-277)
- HONEYWELL Cable Pull Safety Switch Single Head 1NO/1NC 1/2NPT 120VAC LED (1CPSA1B)
- ELECTRIDUCT Spiral Cable Wrap 1/4" x 50ft-Clear (WL-SW-025-50-CL)
- HUBBELL LIGHTING Hubbell OMNI PIR Ceiling Low Voltage Sensor with 450 Sq Ft Range, Off White (OMNIIR)
- RACO Reducing Washer, 2" to 1-1/2" Conduit Sz (1379)
- RACO EMT SET SCREW CONN"SUL 1/2" STEEL (2122)
- RACO UF Cable Connector, 1-1/2" Conduit (2856)
- RACO Insulated Connector, 1-1/2 In., Straight (3516)
- RACO Insulating Bushing, 31/64" L, 1" Conduit (1404)
- RACO Compression Coupling, 1" Conduit (2924)
- RACO Sealing Washer, 5/64" L, 1/2" (2452)
- Raco Conduit Fittings