Shop All Conduit Fittings
Raco
Locknut, 1-1/2", Steel, Non Ul
Mfr # 1196
Zoro # G3752773
product price: $0.58
/ea
Sold in multiples of 50 for $29.00
$29.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Locknuts
- Overall Length 3/16 in
- Finish Zinc Plated
- Features All steel construction ensures mechanical protection for the raceway; Zinc-electroplated for added corrosion protection; For use in dry locations; Not UL Listed; Available in trade sizes 1/2 in. through 6 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1196
- Zoro # G3752773
- UPC # 050169011966
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 3/16 in |
Length | 0.21 in |
Width | 2.360 in |
Height (In.) | 2.17 in |
Trade Size | 1 1/2 in |
Overall Height | 2 5/32 in |
Overall Width | 2 11/32 in |
Outside Diameter | 2.36 in |
Inside Diameter | 1.5 in |
Compatible Conduit Trade Size | 1 1/2 in |
Dimensions | 0.21 in x 2.36 in x 2.17 in |
Height | 2.17 in |
Description
Locknut, Steel, Trade Size 1 1/2 in, Overall Length 3/16 in, Finish Zinc Plated, Compatible Conduit Type IMC, RMC, Conduit Fitting Type Locknut, For Use With Threaded RMC, For Conduit Type RMC, Overall Height 2 5/32 in, Overall Width 2 11/32 in, Weight 0.04 lb, Compatible Conduit Trade Size 1 1/2 in, Connection Orientation Straight, Inside Diameter 1.5 in, Outside Diameter 2.36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC UPS System, 2000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX2000RMLV2UNC)
- LITTELFUSE Open Fuse Block, R UL Class, 1 Poles, 100A Amp Range, 250V AC/DC Volt Rating (LFR25100-1CID)
- SIMPSON STRONG-TIE Simpson Strong Tie PBS66-WEST 6 x 6 Stand Off Post Base (849614)
- WHITE-RODGERS 90-341 2 Pole Relay, Type 91, (90-341)
- RACO Insulated Connector, 1/2 In., 45 Deg (3562)
- RACO Compression Coupling, 1" Conduit (2924)
- RACO Rgd/Imc Compression Connector 1-1/4", Steel (1806)
- RACO Set Screw Connector, 1-5/32" L, Zinc (2602)
- RACO Compression Coupling, 2-5/32" L, Steel (2923RT)
- RACO Reducing Bushing, 2" to 1-1/4" Conduit Sz (1155)
- APPLETON ELECTRIC EYS Sealing Fitting, 25, Grayloy, 1-1/4 (EYS-46)
- Raco Conduit Fittings