Shop All Strain Relief Connector
Raco
Liquidtight Connectr, 90 deg., 2-1/2", Stl
Mfr # 3430
Zoro # G3751909
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel/Malleable Iron
- Length 3.938 in
- Height 9.188 in
- Fitting Type Connectors
- Dimensions 3.938 in x 3.938 in x 9.188 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3430
- Zoro # G3751909
- UPC # 050169034309
- Country of Origin China
- Category Strain Relief Connector
Dimensions
Length | 3.938 in |
Height | 9.188 in |
Dimensions | 3.938 in x 3.938 in x 9.188 in |
Size | 3.938 in x 3.938 in x 9.188 in |
Each - Width | 3.938 in |
Trade Size | 2-1/2 in |
Width | 3.938 in |
Details
Item | Liquidtight Connectr,90 deg.,2-1/2",Stl |
Material | Steel/Malleable Iron |
Item - Conduit Fitting | Liquid Tight Conduit Fitting |
Fitting Type | Connectors |
Product Type | Commercial Fittings |
Industry Standard(s) | UL 514B |
Conduit Type | Liquidtight |
Configuration | 90 Degrees |
Insulation Type | Uninsulated |
Certified Listed | UL Listed;CSA Certified |
Standard | UL 514B |
Hazardous Rating(s) | Class I, Division 2;Class II Division 1 & 2;Class III, Division 1 & 2 |
Features | Use with flexible metallic liquidtight conduit and Type B flexible nonmetallic liquidtight conduit; Zinc-electroplated for added corrosion protection; Noninsulated; Innovative split gland-ring assures a perfect seal, preventing pullouts; Available in trade sizes 3/8 in. through 4 in.; Sealing washer and heavy-duty locknut included; All components are reusable |
Description
Liquidtight Connectr,90 deg.,2-1/2 In.,Stl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Toggle Switch, SPDT, 10A @ 250V, Screw (7504K4)
- ZORO SELECT 3 Wire Industrial Angle Straight Blade Plug 250VAC 50A (9650ANPB)
- SILLITES Sillites SILSCRMB 125 V Self Contained Receptacle; 15A - Black (SILSCRMB)
- OMRON Industrial Snap Action Switch, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GS55-B7-K)
- RACO Cord Connector, 2-3/64" L, 3/4" Conduit (4803-2)
- RACO Liquidtight Connector, 3-1/2", Steel (3414)
- RACO Cord Connector, Silver, 3-3/4" L, Iron (3796-0)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 3/4" (3563-3)
- RACO Cord Connector, Black, 2-1/32" L, Nylon (4702-1)
- RACO Liquid Tight Connector, 1/2in., Silver (3702-1)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1 in., Straight, White (SHC1048)
- Raco Strain Relief Connector