Shop All Strain Relief Connector
Raco
Liquidtight Connector, Xflx, 3/4", Nylon
Mfr # 4743
Zoro # G3754578
product price: $8.89
/ea
Sold in multiples of 25 for $222.25
$222.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Length 2.22 in
- Application For use in dry or wet locations when the conduit and fittings are not subject to physical damage;Use extra flexible tubing and connectors whenever added flexibility is required for installation, operation, or maintenance
- Width 1.530 in
- Certified Listed UL Listed;CSA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 4743
- Zoro # G3754578
- UPC # 050169047439
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Length | 2.22 in |
Width | 1.530 in |
Dimensions | 2.22 in x 1.53 in x 1.53 in |
Trade Size | 3/4 in |
Size | 2.22 in x 1.53 in x 1.53 in |
Height | 1.53 in |
Each - Width | 1.530 in |
Details
Item | Liquid-Tight Conduit Fitting |
Material | Nylon |
Item - Conduit Fitting | Liquid Tight Conduit Fitting |
Application | For use in dry or wet locations when the conduit and fittings are not subject to physical damage;Use extra flexible tubing and connectors whenever added flexibility is required for installation, operation, or maintenance |
Certified Listed | UL Listed;CSA Certified |
Fitting Type | Connectors |
Environmental Conditions | Wet Location |
Conduit Type | Liquidtight |
Configuration | Straight |
Industry Standard(s) | UL 514B |
Standard | UL 514B |
NEMA Rating | NEMA 4X, 12 and 13, NEMA 4X, 12 and 13 |
Features | All black nonmetallic construction ends metal fatigue and separation problems and provides superior corrosion resistance; Each connector is supplied with a Neoprene O-ring and nylon gasket; Additional sizes available |
Description
Liquid-Tight Conduit Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKL115H7)
- LEGRAND HOME SYSTEMS Legrand Radiant Self Test Receptacle, 20A, 125V, White (2097W)
- EATON BUSSMANN Open Fuse Block, J UL Class, 2 Poles, 110 to 200A Amp Range, 600V AC/DC Volt Rating (JM60200-2CR)
- SOLAHD DC Power Supply, 115/230V AC, 24V DC, 92W, 3.8A, DIN Rail/Chassis (SDN424100LP)
- RACO Liquid Tight Connector, 1/2in. (3702-5)
- RACO Cord Connector, Silver, 1-21/32"L, Aluminum (4802-5)
- RACO Cord Connector, Silver, 1-51/64" L, Iron (3792-2)
- RACO Liquid Tight Connector, 1/2in., Silver (3702-1)
- RACO Cord Connector, 1-31/64" L, 3/4" Conduit (3703-2)
- RACO Liquidtight Connector, 1/2", Dc Zinc (3402DC)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3 in., Straight, White (SHC1091)
- Raco Strain Relief Connector