Shop All Strain Relief Connector
Raco
Liquidtight Connector, Xflx, 2", Nylon
Mfr # 4748
Zoro # G3754639
product price: $61.99
/ea
Sold in multiples of 5 for $309.95
$309.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Length 2.51 in
- Standard UL 514B
- Width 3.050 in
- Height 3.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 4748
- Zoro # G3754639
- UPC # 050169047484
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Length | 2.51 in |
Width | 3.050 in |
Height | 3.05 in |
Size | 2.51 in x 3.05 in x 3.05 in |
Dimensions | 2.51 in x 3.05 in x 3.05 in |
Trade Size | 2 in |
Each - Width | 3.050 in |
Details
Item | Liquidtight Connector,Xflx,2",Nylon |
Material | Nylon |
Item - Conduit Fitting | Liquid Tight Conduit Fitting |
Standard | UL 514B |
Conduit Type | Liquidtight |
Configuration | Straight |
Certified Listed | UL Listed;CSA Certified |
Industry Standard(s) | UL 514B |
NEMA Rating | NEMA 4X, 12 and 13, NEMA 4X, 12 and 13 |
Application | For use in dry or wet locations when the conduit and fittings are not subject to physical damage;Use extra flexible tubing and connectors whenever added flexibility is required for installation, operation, or maintenance |
Fitting Type | Connectors |
Environmental Conditions | Wet Location |
Features | All black nonmetallic construction ends metal fatigue and separation problems and provides superior corrosion resistance; Each connector is supplied with a Neoprene O-ring and nylon gasket; Additional sizes available |
Description
Liquidtight Connector,Xflx,2 In.,Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Stainless Steel (A12P12SS)
- ZORO SELECT Clamp, OD 1/4 In, 3/4 In W, Vinyl, PK50 (COV0513Z1)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1025)
- RACO RGD/IMC SET SCREW COUPLING 1/2" STEEL (3022)
- RACO Liquidtight Connector, 1-1/4", Insl Zinc (3515DC)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 1/2" (3562-3)
- RACO Liquidtight Conn, Ground Lug, 90 deg., 3" (3552-3)
- RACO Liquid Tight Connector, 1/2in., Silver (3702-6)
- RACO Cord Connector, 1-31/64" L, 3/4" Conduit (3703-2)
- RACO Cord Connector, Silver, 3-1/4" L, Iron (3795-3)
- REMKE Cord Grip, Alum, 1-1/2", 1.562-1.688, Size 6 (RSR-5627)
- Raco Cord Grips