Shop All Liquid Tight Conduit Grips
Raco
Liquidtight Connector, Xflx 1/2", Nyln
Mfr # 4742
Zoro # G3751927
product price: $8.99
/ea
Sold in multiples of 25 for $224.75
$224.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type Connectors
- Material Nylon
- Length 2.14 in
- Each - Width 1.300 in
- Height 1.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 4742
- Zoro # G3751927
- UPC # 050169047422
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Length | 2.14 in |
Each - Width | 1.300 in |
Height | 1.3 in |
Trade Size | 1/2 in |
Size | 2.14 in x 1.3 in x 1.3 in |
Dimensions | 2.14 in x 1.3 in x 1.3 in |
Width | 1.300 in |
Details
Item | Liquid-Tight Conduit Fitting |
Fitting Type | Connectors |
Material | Nylon |
Item - Conduit Fitting | Liquid Tight Conduit Fitting |
Configuration | Straight |
Industry Standard(s) | UL 514B |
Environmental Conditions | Wet Location |
Certified Listed | UL Listed;CSA Certified |
Conduit Type | Liquidtight |
NEMA Rating | NEMA 4X, 12 and 13, NEMA 4X, 12 and 13 |
Standard | UL 514B |
Application | For use in dry or wet locations when the conduit and fittings are not subject to physical damage;Use extra flexible tubing and connectors whenever added flexibility is required for installation, operation, or maintenance |
Features | All black nonmetallic construction ends metal fatigue and separation problems and provides superior corrosion resistance; Each connector is supplied with a Neoprene O-ring and nylon gasket; Additional sizes available |
Description
Liquid-Tight Conduit Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC (QO230PL)
- EATON Load Center, BRP, 12 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (BRP12B100)
- TORK Digital Time Switch, 1 Channel, DPDT, 40 A (WFTU40)
- SCHNEIDER ELECTRIC Safety Switch, 3PST, 200 A, 3 Poles, 3 Wires (VH364AWKGL)
- RACO Cord Connector, Silver, 1-51/64" L, Steel (3704-2)
- RACO Liquid Tight Connector, 1/2in., Silver (3702-6)
- RACO Cord Connector, 2-9/16" L, 1/2" Conduit (3745-1)
- RACO Cord Connector, Silver, 2-5/16" L, Aluminum (4804-0)
- RACO Liquid Tight Connector, 1/2in., Silver, Length: 1-11/32" (2462)
- RACO Liquidtight Connctr, 90 deg., 3/4", Dc Zinc (3423DC)
- REMKE Cord Grip, Blk, Polyamide, M25, .51-.70 (RD25MA)
- Raco Liquid Tight Conduit Grips