Shop All Strain Relief Connector
Raco
Liquidtight Connector, Xflx, 1", Nylon
Mfr # 4744
Zoro # G3754550
product price: $19.89
/ea
Sold in multiples of 10 for $198.90
$198.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Length 2.32 in
- Standard UL 514B
- Application For use in dry or wet locations when the conduit and fittings are not subject to physical damage;Use extra flexible tubing and connectors whenever added flexibility is required for installation, operation, or maintenance
- Each - Width 1.800 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 4744
- Zoro # G3754550
- UPC # 050169047446
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Length | 2.32 in |
Each - Width | 1.800 in |
Height | 1.8 in |
Dimensions | 2.32 in x 1.8 in x 1.8 in |
Size | 2.32 in x 1.8 in x 1.8 in |
Width | 1.800 in |
Trade Size | 1 in |
Details
Item | Liquidtight Connector,Xflx,1",Nylon |
Material | Nylon |
Item - Conduit Fitting | Liquid Tight Conduit Fitting |
Standard | UL 514B |
Application | For use in dry or wet locations when the conduit and fittings are not subject to physical damage;Use extra flexible tubing and connectors whenever added flexibility is required for installation, operation, or maintenance |
Industry Standard(s) | UL 514B |
Certified Listed | UL Listed;CSA Certified |
Environmental Conditions | Wet Location |
Fitting Type | Connectors |
Conduit Type | Liquidtight |
NEMA Rating | NEMA 4X, 12 and 13, NEMA 4X, 12 and 13 |
Configuration | Straight |
Features | All black nonmetallic construction ends metal fatigue and separation problems and provides superior corrosion resistance; Each connector is supplied with a Neoprene O-ring and nylon gasket; Additional sizes available |
Description
Liquidtight Connector,Xflx,1 In.,Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (227)
- BURNHAM 80160744 Press Switch, Fixed Set (80160744)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 40 A, Reversing: No (LC1DT40G7)
- EATON Toggle Switch, DPDT, 10A @ 250V, Screw (7562K4)
- RACO Cord Connector, Silver, 1-31/64" L, Steel (3703-1)
- RACO Cord Connector, Black, 2-11/64" L, Nylon (4703-1)
- RACO Liquidtight Conn, Ground Lug, 3", Iron (3522-3)
- RACO Cord Connector, Black, 2-1/32" L, Straight (4702-4)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 3/4" (3563-3)
- RACO Liquidtight Connectr, 90 deg., 2-1/2", Stl (3430)
- AMPHENOL CC SZ 12SL 14S CAD OD (9730576)
- Raco Strain Relief Connector