Shop All Strain Relief Connector
Raco
Liquidtight Connector, Xflx, 1-1/4", Nyln
Mfr # 4745
Zoro # G3754569
product price: $35.19
/ea
Sold in multiples of 10 for $351.90
$351.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Length 2.15 in
- Application For use in dry or wet locations when the conduit and fittings are not subject to physical damage;Use extra flexible tubing and connectors whenever added flexibility is required for installation, operation, or maintenance
- Size 2.15 in x 2.2 in x 2.2 in
- Dimensions 2.15 in x 2.2 in x 2.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 4745
- Zoro # G3754569
- UPC # 050169047453
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Length | 2.15 in |
Size | 2.15 in x 2.2 in x 2.2 in |
Dimensions | 2.15 in x 2.2 in x 2.2 in |
Width | 2.200 in |
Trade Size | 1-1/4 in |
Height | 2.2 in |
Each - Width | 2.200 in |
Details
Item | Liquidtight Connector,Xflx,1-1/4",Nyln |
Material | Nylon |
Item - Conduit Fitting | Liquid Tight Conduit Fitting |
Application | For use in dry or wet locations when the conduit and fittings are not subject to physical damage;Use extra flexible tubing and connectors whenever added flexibility is required for installation, operation, or maintenance |
Certified Listed | UL Listed;CSA Certified |
Environmental Conditions | Wet Location |
Configuration | Straight |
Conduit Type | Liquidtight |
Fitting Type | Connectors |
NEMA Rating | NEMA 4X, 12 and 13, NEMA 4X, 12 and 13 |
Standard | UL 514B |
Industry Standard(s) | UL 514B |
Features | All black nonmetallic construction ends metal fatigue and separation problems and provides superior corrosion resistance; Each connector is supplied with a Neoprene O-ring and nylon gasket; Additional sizes available |
Description
Liquidtight Connector,Xflx,1-1/4 In.,Nyln
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Occupancy Sensor, PIR, 900 sq ft, Ivory (MSCL-OP153M-IV)
- NVENT HOFFMAN Thermoelectric Coolers Indoor/Outdoor, 15.94x7.36x7.01, Stainless Stee (TE162024011)
- PANDUIT Cable Tie, 8.3"L, Nylon, Black, PK1000 (ILT2S-M0)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GAW5G17)
- RACO Cord Connector, Silver, 1-51/64" L, Iron (3792-2)
- RACO Liquidtight Connector, 3/4", Insul Zinc (3513DC)
- RACO Cord Connector, Silver, 1-7/16" L, Steel (3722-1)
- RACO Liquidtight Connector, 3/8", Insul Zinc (3511DC)
- RACO Cord Connector, Black, 2-1/32" L, Straight (4702-4)
- RACO Cord Connector, Silver, 2-5/16" L, Straight (4804-1)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG13.5, Straight, Black (SECP13BA)
- Raco Cord Grips