Shop All Strain Relief Connector
Raco
Liquidtight Connector, Insul 3-1/2", Stl
Mfr # 3524
Zoro # G3754873
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 3524
- Length 5.25 in
- Hazardous Rating(s) Class I, Division 2;Class II Division 1 & 2;Class III, Division 1 & 2
- Industry Standard(s) UL 514B
- Standard UL 514B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3524
- Zoro # G3754873
- UPC # 050169035245
- Country of Origin China
- Category Strain Relief Connector
Dimensions
Length | 5.25 in |
Size | 5.25 in x 5.25 in x 3.75 in |
Dimensions | 5.25 in x 5.25 in x 3.75 in |
Width | 5.250 in |
Trade Size | 3-1/2 in |
Height | 3.75 in |
Each - Width | 5.250 in |
Details
Item | Liquidtight Connector,Insul 3-1/2",Stl |
Material | 3524 |
Item - Conduit Fitting | Liquid Tight Conduit Fitting |
Hazardous Rating(s) | Class I, Division 2;Class II Division 1 & 2;Class III, Division 1 & 2 |
Industry Standard(s) | UL 514B |
Standard | UL 514B |
Environmental Conditions | Wet Location |
Conduit Type | Flexible Metal Conduit |
Product Type | Commercial Fittings |
Configuration | Straight |
Fitting Type | Connectors |
Insulation Type | Insulated |
Certified Listed | UL Listed;CSA Certified |
Features | Use with flexible metallic liquidtight conduit and Type B flexible nonmetallic liquidtight conduit; Zinc-electroplated for added corrosion protection; Insulated; Innovative split gland-ring assures a perfect seal, preventing pullouts; Available in trade sizes 3/8 in. through 4 in.; Sealing washer and heavy-duty locknut included; All components are reusable |
Description
Liquidtight Connector,Insul 3-1/2 In.,Stl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (IPLD2-6B)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120/240VAC (CPS152R)
- ACME ELECTRIC Pc Transformer, 5 kVA, NEMA 3R, 115 °C, 208/277V AC, 277/480V AC (GP125000S)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Floor Box with Flange and Door, Nickel Plated (RF506NI)
- RACO Liquidtight Conn, Grnd Lug, 3-1/2", Irn (3524-3)
- RACO Liquidtight Connector, Xflx 1/2", Nyln (4742)
- RACO Cord Connector, Silver, 2-9/16" L, Iron (3745-3)
- RACO Cord Connector, Silver, 1-21/32"L, Aluminum (4802-5)
- RACO Liquid Tight Connector, 1/2in., Silver, Length: 1-11/32" (2462)
- RACO Cord Connector, Silver, 3-3/4" L, Iron (3796-0)
- REMKE Cord Grip, Ni Plated Brass, PG13.5, .24-.47 (BR13AA)
- Raco Cord Grips