Shop All Liquid Tight Conduit Grips
Raco
Liquidtight Connector, 90 deg., 2", Dc Zinc
Mfr # 3428DC
Zoro # G3756431
product price: $35.19
/ea
Sold in multiples of 5 for $175.95
$175.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type Connectors
- Material Die Cast Zinc
- Length 4.869 in
- Product Type Commercial Fittings
- Each - Width 3.016 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3428DC
- Zoro # G3756431
- UPC # 050169980170
- Country of Origin India
- Category Liquid Tight Conduit Grips
Dimensions
Length | 4.869 in |
Each - Width | 3.016 in |
Trade Size | 2 in |
Dimensions | 4.869 in x 3.016 in x 4.409 in |
Size | 4.869 in x 3.016 in x 4.409 in |
Height | 4.409 in |
Width | 3.016 in |
Details
Item | Liquidtight Connector,90 deg.,2",Dc Zinc |
Fitting Type | Connectors |
Material | Die Cast Zinc |
Item - Conduit Fitting | Liquid Tight Conduit Fitting |
Product Type | Commercial Fittings |
Configuration | 90 Degrees |
Certified Listed | cULus Listed |
Conduit Type | Liquidtight |
Standard | cULus Listed |
Insulation Type | Uninsulated |
Environmental Conditions | Wet Location |
Features | Diecast zinc construction; Noninsulated; Patented split gland-ring assures a perfect seal, preventing pullouts; cULus; Available in trade sizes 3/8 in. through 2 in.; Sealing washer and heavy-duty locknut included; All components are reusable |
Description
Liquidtight Connector,90 deg.,2 In.,Dc Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: Yes (6ECE1)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 1A, 250V AC, Non-Indicating (LPN-RK-1SP)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 32mA, 250V AC, 35A at 250V AC, 5 PK (S500-32-R)
- SIEMENS Circuit Breaker, 125A, 2 Pole (MBK125A)
- RACO Cord Connector, Black, 2-7/16" L, Nylon (4704-3)
- RACO Liquidtight Connector, 3/4", Insul Zinc (3513DC)
- RACO Liquidtight Connector, 1/2", Dc Zinc (3402DC)
- RACO Liquidtight Connector, Xflx 1/2", Nyln (4742)
- RACO Liquidtight Connector, 2", Insul Dc Zinc (3518DC)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 1/2" (3562-3)
- RACO Liquid Tight Connector, 1/2in., Silver (3702-1)
- Raco Liquid Tight Conduit Grips