Shop All Strain Relief Connector
Raco
Liquidtight Connector, 90 deg., 1", Dc Zinc
Mfr # 3424DC
Zoro # G3756282
product price: $11.19
/ea
Sold in multiples of 10 for $111.90
$111.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Die Cast Zinc
- Length 3.875 in
- Fitting Type Connectors
- Width 1.835 in
- Dimensions 3.875 in x 1.835 in x 3.369 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3424DC
- Zoro # G3756282
- UPC # 050169980149
- Country of Origin India
- Category Strain Relief Connector
Dimensions
Length | 3.875 in |
Width | 1.835 in |
Dimensions | 3.875 in x 1.835 in x 3.369 in |
Trade Size | 1 in |
Height | 3.369 in |
Size | 3.875 in x 1.835 in x 3.369 in |
Each - Width | 1.835 in |
Details
Item | Liquidtight Connector,90 deg.,1",Dc Zinc |
Material | Die Cast Zinc |
Item - Conduit Fitting | Liquid Tight Conduit Fitting |
Fitting Type | Connectors |
Environmental Conditions | Wet Location |
Standard | cULus Listed |
Configuration | 90 Degrees |
Certified Listed | cULus Listed |
Product Type | Commercial Fittings |
Insulation Type | Uninsulated |
Conduit Type | Liquidtight |
Features | Diecast zinc construction; Noninsulated; Patented split gland-ring assures a perfect seal, preventing pullouts; cULus; Available in trade sizes 3/8 in. through 2 in.; Sealing washer and heavy-duty locknut included; All components are reusable |
Description
Liquidtight Connector,90 deg.,1 In.,Dc Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 48 to 130 V AC/DC, 9 A, Reversing: No (LC1D09EHE)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 11" Inch Long - Natural Nylon - 50 Lbs Tensile Strength - 100 pc Pack (CT262)
- ELECTRIDUCT F6 Wrap Around Braided Sleeving- 1/8" x 100ft- Black (F6-0125-100-BK)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8In x 100ft, White (SZ01-30-00)
- RACO Cord Connector, 2-5/16" L, 1" Conduit (4804-2)
- RACO Cord Connector, Silver, 2-3/4" L, Iron (3794-0)
- RACO Cord Connector, Silver, 1-51/64" L, Iron (3792-2)
- RACO Liquid Tight Connector, 1/2in., Silver, Length: 1-11/32" (2462)
- RACO Liquidtight Conn, Ground Lug, 90 deg., 3" (3552-3)
- RACO Liquidtight Connector, 2", Insul Dc Zinc (3518DC)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3 in., Straight, White (SHC1088)
- Raco Cord Grips