Shop All Liquid Tight Conduit Grips
Raco
Liquidtight Connector, 90 deg., 1-1/4", Znc
Mfr # 3425DC
Zoro # G3756221
product price: $15.99
/ea
Sold in multiples of 10 for $159.90
$159.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type Connectors
- Material Die Cast Zinc
- Length 3.902 in
- Configuration 90 Degrees
- Product Type Commercial Fittings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3425DC
- Zoro # G3756221
- UPC # 050169980156
- Country of Origin India
- Category Liquid Tight Conduit Grips
Dimensions
Length | 3.902 in |
Dimensions | 3.902 in x 2.273 in x 3.569 in |
Trade Size | 1-1/4 in |
Width | 2.273 in |
Height | 3.569 in |
Each - Width | 2.273 in |
Size | 3.902 in x 2.273 in x 3.569 in |
Details
Item | Liquidtight Connector,90 deg.,1-1/4",Znc |
Fitting Type | Connectors |
Material | Die Cast Zinc |
Item - Conduit Fitting | Liquid Tight Conduit Fitting |
Configuration | 90 Degrees |
Product Type | Commercial Fittings |
Insulation Type | Uninsulated |
Conduit Type | Liquidtight |
Environmental Conditions | Wet Location |
Certified Listed | cULus Listed |
Standard | cULus Listed |
Features | Diecast zinc construction; Noninsulated; Patented split gland-ring assures a perfect seal, preventing pullouts; cULus; Available in trade sizes 3/8 in. through 2 in.; Sealing washer and heavy-duty locknut included; All components are reusable |
Description
Liquidtight Connector,90 deg.,1-1/4 In.,Znc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 18' Telescoping Pole Tool (DLM18)
- BEP MARINE ATC Bus bar - 6 Way - 5mm Input Stud (80-712-0039-00)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (1EGC5)
- MERSEN UL Class Fuse, J Class, HSJ Series, High Speed, 400A, 600V AC, Non-Indicating (HSJ400)
- RACO Liquid Tight Connector, 1/2in., Silver (3702-1)
- RACO Liquid Tight Connector, 1/2in., Silver (3702-6)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 1/2" (3562-3)
- RACO Liquidtight Connector, 2-1/2", Insl Zinc (3520DC)
- RACO Liquidtight Connctr, 90 deg., 3/4", Dc Zinc (3423DC)
- RACO Liquidtight Connector, 3/4", Insul Zinc (3513DC)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., 90 deg, Pink (NHC1044)
- Raco Liquid Tight Conduit Grips