Shop All Strain Relief Connector
Raco
Liquidtight Connector, 90 deg., 1-1/2", Znc
Mfr # 3426DC
Zoro # G3756319
product price: $23.49
/ea
Sold in multiples of 5 for $117.45
$117.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Die Cast Zinc
- Length 4.266 in
- Configuration 90 Degrees
- Insulation Type Uninsulated
- Height 3.742 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3426DC
- Zoro # G3756319
- UPC # 050169980163
- Country of Origin India
- Category Strain Relief Connector
Dimensions
Length | 4.266 in |
Height | 3.742 in |
Trade Size | 1-1/2 in |
Each - Width | 2.482 in |
Dimensions | 4.266 in x 2.482 in x 3.742 in |
Width | 2.482 in |
Size | 4.266 in x 2.482 in x 3.742 in |
Details
Item | Liquidtight Connector,90 deg.,1-1/2",Znc |
Material | Die Cast Zinc |
Item - Conduit Fitting | Liquid Tight Conduit Fitting |
Configuration | 90 Degrees |
Insulation Type | Uninsulated |
Fitting Type | Connectors |
Standard | cULus Listed |
Conduit Type | Liquidtight |
Certified Listed | cULus Listed |
Environmental Conditions | Wet Location |
Product Type | Commercial Fittings |
Features | Diecast zinc construction; Noninsulated; Patented split gland-ring assures a perfect seal, preventing pullouts; cULus; Available in trade sizes 3/8 in. through 2 in.; Sealing washer and heavy-duty locknut included; All components are reusable |
Description
Liquidtight Connector,90 deg.,1-1/2 In.,Znc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FURRION Generator One Piece Adapter 30 Amp RV Female Connector To 30 Amp Locking Male Plug Yellow (F3030AD-RY)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 24VAC/DC, White, LED (ZB5AVB1)
- A.R. NORTH AMERICA Vacuum Switch, 4.5,435,220V, 16A (0205005570)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 800mA, 250V AC, 35A at 250V AC, 5 PK (GDC-800MA)
- RACO Liquidtight Connctr, 90 deg., 3/4", Dc Zinc (3423DC)
- RACO Liquidtight Connectr, 90 deg., 2-1/2", Stl (3430)
- RACO Cord Connector, Black, 2-1/32" L, Straight (4702-4)
- RACO Cord Connector, Silver, 1-7/16" L, Steel (3722-1)
- RACO Raco 3403-8 0.75 in. Liquid Tight Connector - pack of 10 (33051)
- RACO Liquid Tight Connector, 1/2in., Silver (3702-6)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG21, Straight, Gray (SECP21GA)
- Raco Strain Relief Connector