Shop All Liquid Tight Conduit Grips
Raco
Liquidtight Connector, 3/8", Insul Zinc
Mfr # 3511DC
Zoro # G3755917
product price: $1.65
/ea
Sold in multiples of 25 for $41.25
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type Connectors
- Material Die Cast Zinc
- Length 1.545 in
- Product Type Commercial Fittings
- Configuration Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3511DC
- Zoro # G3755917
- UPC # 050169980187
- Country of Origin India
- Category Liquid Tight Conduit Grips
Dimensions
Length | 1.545 in |
Height | 1.373 in |
Size | 1.545 in x 1.28 in x 1.373 in |
Each - Width | 1.280 in |
Trade Size | 3/8 in |
Dimensions | 1.545 in x 1.28 in x 1.373 in |
Width | 1.280 in |
Details
Item | Liquidtight Connector,3/8",Insul Zinc |
Fitting Type | Connectors |
Material | Die Cast Zinc |
Item - Conduit Fitting | Liquid Tight Conduit Fitting |
Product Type | Commercial Fittings |
Configuration | Straight |
Standard | cULus Listed |
Environmental Conditions | Wet Location |
Conduit Type | Flexible Metal Conduit |
Insulation Type | Insulated |
Certified Listed | cULus Listed |
Features | Diecast zinc construction; Insulated; Patented split gland-ring assures a perfect seal, preventing pullouts; cULus; Available in trade sizes 3/8 in. through 4 in.; Sealing washer and heavy-duty locknut included; All components are reusable |
Description
Liquidtight Connector,3/8 In.,Insul Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Grommet Edging, Slotted, 100 ft., 0.062 In. (GEE62F-A-C)
- SHRINK-KON Shrink Tubing, 0.187in ID, Black, 6in, PK20 (CPO18706)
- GE Selector Switch, H-O-A, 00, 0, 1, NEMA 1 (CR305X130N)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 24V AC, 3 Poles (8536SCO3V01S)
- RACO Liquidtight Conn, 90, 1/2", Insl Dc Zinc (3542DC)
- RACO Cord Connector, 2-9/16" L, 1/2" Conduit (3745-1)
- RACO Liquid Tight Connector, 1/2in., Straight (3702-2)
- RACO Liquidtight Conn, Ground Lug, 90 deg., 3" (3552-3)
- RACO Cord Connector, Silver, 2-3/4" L, Iron (3794-0)
- RACO Liquidtight Connector, 3-1/2", Steel (3414)
- RACO Liquid Tight Connector, 1/2in., Silver (3702-6)
- Raco Liquid Tight Conduit Grips