Shop All Strain Relief Connector
Raco
Liquidtight Connector, 3/8", Dc Zinc
Mfr # 3401DC
Zoro # G3756343
Sold in multiples of 50 for $77.50
$77.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Die Cast Zinc
- Length 1.465 in
- Trade Size 3/8 in
- Product Type Commercial Fittings
- Conduit Type Liquidtight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 3401DC
- Zoro # G3756343
- UPC # 050169980040
- Country of Origin India
- Category Strain Relief Connector
Dimensions
Length | 1.465 in |
Trade Size | 3/8 in |
Size | 1.465 in x 1.28 in x 1.373 in |
Each - Width | 1.280 in |
Dimensions | 1.465 in x 1.28 in x 1.373 in |
Height | 1.373 in |
Width | 1.280 in |
Details
Item | Liquid-Tight Conduit Fitting |
Material | Die Cast Zinc |
Item - Conduit Fitting | Liquid Tight Conduit Fitting |
Product Type | Commercial Fittings |
Conduit Type | Liquidtight |
Environmental Conditions | Wet Location |
Insulation Type | Uninsulated |
Standard | cULus Listed |
Fitting Type | Connectors |
Configuration | Straight |
Certified Listed | cULus Listed |
Features | Diecast zinc construction; Noninsulated; Patented split gland-ring assures a perfect seal, preventing pullouts; cULus; Available in trade sizes 3/8 in. through 2 in.; Sealing washer and heavy-duty locknut included; All components are reusable |
Description
Liquid-Tight Conduit Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMG 50PK278 Headlok Screw (FMHLGM278-50)
- HUBBELL 50A Twist-Lock Receptacle 3P 4W 600VAC/250VDC BK (HBL3769)
- TR INDUSTRIAL 11.8 in Ultra Heavy-Duty Multi-Purpose UV Cable Ties, 50-pk (TR88503)
- EATON BUSSMANN Open Fuse Block, CC UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCM603-2P)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 1/2" (3562-3)
- RACO Cord Connector, Black, 2-7/16" L, Nylon (4704-3)
- RACO Cord Connector, Silver, 1-31/64" L, Steel (3703-1)
- RACO Liquidtight Conn, 90, Ins, 2-1/2", Steel (3550)
- RACO Liquidtight Connector, 1-1/4", Insl Zinc (3515DC)
- RACO Cord Connector, Silver, 2-3/4" L, Iron (3794-0)
- MAKITA 682502-4 Cord Guard / Strain Reliever (682502-4)
- Raco Cord Grips