Shop All Strain Relief Connector
Raco
Liquidtight Connector, 3/4", Dc Zinc
Mfr # 3403DC
Zoro # G3756361
product price: $2.19
/ea
Sold in multiples of 25 for $54.75
$54.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Die Cast Zinc
- Length 1.435 in
- Height 1.692 in
- Trade Size 3/4 in
- Configuration Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3403DC
- Zoro # G3756361
- UPC # 050169980064
- Country of Origin India
- Category Strain Relief Connector
Dimensions
Length | 1.435 in |
Height | 1.692 in |
Trade Size | 3/4 in |
Each - Width | 1.575 in |
Dimensions | 1.435 in x 1.575 in x 1.692 in |
Width | 1.575 in |
Size | 1.435 in x 1.575 in x 1.692 in |
Details
Item | Liquid-Tight Connector,3/4",Dc Zinc |
Material | Die Cast Zinc |
Item - Conduit Fitting | Liquid Tight Conduit Fitting |
Configuration | Straight |
Certified Listed | cULus Listed |
Standard | cULus Listed |
Insulation Type | Uninsulated |
Fitting Type | Connectors |
Conduit Type | Liquidtight |
Product Type | Commercial Fittings |
Environmental Conditions | Wet Location |
Features | Diecast zinc construction; Noninsulated; Patented split gland-ring assures a perfect seal, preventing pullouts; cULus; Available in trade sizes 3/8 in. through 2 in.; Sealing washer and heavy-duty locknut included; All components are reusable |
Description
Liquid-Tight Connector,3/4 In.,Dc Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 200A, 600V AC, Non-Indicating (JKS-200)
- PANDUIT Shrink Tubing Kit, R, Y, G, B, W, C, B, 126 Pc (KP-HSTT2)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 15A, 1 Pole, 250/277V AC, Medium Curve (AA1-B0-34-615 -5D1-C)
- ANCOR 16-14 Heatshrink Butt Connectors - 25-Pack (309125)
- RACO Cord Connector, Silver, 3-3/4" L, Iron (3796-0)
- RACO Liquidtight Connector, 3/4", Insul Zinc (3513DC)
- RACO Cord Connector, 2-11/64" L, 3/4" Conduit (4703-2)
- RACO Liquid Tight Connector, 1/2in., Silver, Length: 1-11/32" (2462)
- RACO Cord Connector, 1-21/32" L, 1/2" Conduit (4801-0)
- RACO Liquidtight Connector, Xflx 1/2", Nyln (4742)
- REMKE Cord Grip, Alum, 3/4" NPT, .125-.188 (RSR-2103)
- Raco Cord Grips