Shop All Liquid Tight Conduit Grips
Raco
Liquidtight Connector, 3", Insul Dc Zinc
Mfr # 3522DC
Zoro # G3757831
product price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type Connectors
- Material Die Cast Zinc
- Length 3.434 in
- Conduit Type Flexible Metal Conduit
- Width 4.350 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3522DC
- Zoro # G3757831
- UPC # 050169916407
- Country of Origin India
- Category Liquid Tight Conduit Grips
Dimensions
Length | 3.434 in |
Width | 4.350 in |
Height | 4.907 in |
Trade Size | 3 in |
Each - Width | 4.350 in |
Dimensions | 3.434 in x 4.35 in x 4.907 in |
Size | 3.434 in x 4.35 in x 4.907 in |
Details
Item | Liquid-Tight Conduit Fitting |
Fitting Type | Connectors |
Material | Die Cast Zinc |
Item - Conduit Fitting | Liquid Tight Conduit Fitting |
Conduit Type | Flexible Metal Conduit |
Product Type | Commercial Fittings |
Configuration | Straight |
Environmental Conditions | Wet Location |
Insulation Type | Insulated |
Certified Listed | cULus Listed |
Standard | cULus Listed |
Features | Diecast zinc construction; Insulated; Patented split gland-ring assures a perfect seal, preventing pullouts; cULus; Available in trade sizes 3/8 in. through 4 in.; Sealing washer and heavy-duty locknut included; All components are reusable |
Description
Liquid-Tight Conduit Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Lmt Swtch Head, Rotary, Side, -20 to 185F (9007B)
- HUBBELL 20A Twist-Lock Plug 2P 2W 250VAC L2-20P BK/WT (HBL7102C)
- DWYER INSTRUMENTS AC Power Transformer W Brake (APT-50-1DB)
- SQUARE D Kit Neutral Lug (LK225AN)
- RACO Cord Connector, Silver, 2-3/8" L, Iron (3793-1)
- RACO Raco 3403-8 0.75 in. Liquid Tight Connector - pack of 10 (33051)
- RACO Liquidtight Connector, 4", Insul Dc Zinc (3526DC)
- RACO Cord Connector, Silver, 2-3/4" L, Iron (3794-0)
- RACO Liquid Tight Connector, 1/2in., Straight (3702-2)
- RACO Liquidtight Connector, 3/8", Insul Zinc (3511DC)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-2310)
- Raco Liquid Tight Conduit Grips