Shop All Strain Relief Connector
Raco
Liquidtight Connector, 3-1/2", Insl Zinc
Mfr # 3524DC
Zoro # G3755792
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Die Cast Zinc
- Length 4.075 in
- Fitting Type Connectors
- Conduit Type Flexible Metal Conduit
- Insulation Type Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3524DC
- Zoro # G3755792
- UPC # 050169916414
- Country of Origin India
- Category Strain Relief Connector
Dimensions
Length | 4.075 in |
Width | 4.850 in |
Dimensions | 4.075 in x 4.85 in x 5.485 in |
Trade Size | 3-1/2 in |
Each - Width | 4.850 in |
Height | 5.485 in |
Size | 4.075 in x 4.85 in x 5.485 in |
Details
Item | Liquidtight Connector,3-1/2",Insl Zinc |
Material | Die Cast Zinc |
Item - Conduit Fitting | Liquid Tight Conduit Fitting |
Fitting Type | Connectors |
Conduit Type | Flexible Metal Conduit |
Insulation Type | Insulated |
Product Type | Commercial Fittings |
Configuration | Straight |
Standard | cULus Listed |
Certified Listed | cULus Listed |
Environmental Conditions | Wet Location |
Features | Diecast zinc construction; Insulated; Patented split gland-ring assures a perfect seal, preventing pullouts; cULus; Available in trade sizes 3/8 in. through 4 in.; Sealing washer and heavy-duty locknut included; All components are reusable |
Description
Liquidtight Connector,3-1/2 In.,Insl Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 50ft SOOW 12/3 NEMA L6-20 20A 250V Rubber Extension Cord (L620PR-050)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75 W x 2 D (F1.5X2LG6-A)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1-1/2 Inx50ft, Black (B2150)
- FLEX-STRUT Rigid Conduit Clamp, Size 6" (FS-1100A-6 E/G)
- RACO Liquidtight Conn, 90, 1/2", Insl Dc Zinc (3542DC)
- RACO Cord Connector, Silver, 1-51/64" L, Iron (3792-2)
- RACO Cord Connector, Silver, 7/8" L, Aluminum (4801-3)
- RACO Cord Connector, Silver, 1-1/2" L, Steel (3723-3)
- RACO Cord Connector, Black, 2-1/32" L, Straight (4702-4)
- RACO Raco 3403-8 0.75 in. Liquid Tight Connector - pack of 10 (33051)
- L.H. DOTTIE L.H. Dottie 1/2'' Nylon Strain Relief Connector, 25PK (NSR12L)
- Raco Strain Relief Connector