Shop All Liquid Tight Conduit Grips
Raco
Liquidtight Connector, 2", Dc Zinc
Mfr # 3408DC
Zoro # G3756370
product price: $19.49
/ea
Sold in multiples of 5 for $97.45
$97.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type Connectors
- Material Die Cast Zinc
- Length 1.954 in
- Standard cULus Listed
- Conduit Type Liquidtight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3408DC
- Zoro # G3756370
- UPC # 050169980101
- Country of Origin India
- Category Liquid Tight Conduit Grips
Dimensions
Length | 1.954 in |
Height | 3.252 in |
Size | 1.954 in x 3.016 in x 3.252 in |
Each - Width | 3.016 in |
Trade Size | 2 in |
Width | 3.016 in |
Dimensions | 1.954 in x 3.016 in x 3.252 in |
Details
Item | Liquidtight Connector,2",Dc Zinc |
Fitting Type | Connectors |
Material | Die Cast Zinc |
Item - Conduit Fitting | Liquid Tight Conduit Fitting |
Standard | cULus Listed |
Conduit Type | Liquidtight |
Configuration | Straight |
Environmental Conditions | Wet Location |
Insulation Type | Uninsulated |
Certified Listed | cULus Listed |
Product Type | Commercial Fittings |
Features | Diecast zinc construction; Noninsulated; Patented split gland-ring assures a perfect seal, preventing pullouts; cULus; Available in trade sizes 3/8 in. through 2 in.; Sealing washer and heavy-duty locknut included; All components are reusable |
Description
Liquidtight Connector,2 In.,Dc Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Green, 12VDC (24M095)
- HUBBELL Wall Switch, 120/277V, 15A, 3-Position (HBL1556GY)
- SQUARE D Miniature Circuit Breaker, QOB Series 100A, 3 Pole, 120/240V AC (QOB3100VH1021)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Brown (TSL06-1LB)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 2" (3568-3)
- RACO Liquidtight Conn, Ground Lug, 90 deg., 3" (3552-3)
- RACO Liquid Tight Connector, 1/2in., Silver (3702-1)
- RACO Liquidtight Conn, 90, Ins, 2-1/2", Steel (3550)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 3/4" (3563-3)
- RACO Cord Connector, Black, 2-7/16" L, Nylon (4704-3)
- HYDROMAXX 1"x25Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT100025)
- Raco Liquid Tight Conduit Grips