Shop All Strain Relief Connector
Raco
Liquidtight Connector, 1/2", Insul Zinc
Mfr # 3512DC
Zoro # G3752408
product price: $1.85
/ea
Sold in multiples of 50 for $92.50
$92.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Die Cast Zinc
- Length 1.487 in
- Product Type Commercial Fittings
- Each - Width 1.290 in
- Certified Listed cULus Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3512DC
- Zoro # G3752408
- UPC # 050169980194
- Country of Origin India
- Category Strain Relief Connector
Dimensions
Length | 1.487 in |
Each - Width | 1.290 in |
Trade Size | 1/2 in |
Size | 1.487 in x 1.29 in x 1.383 in |
Width | 1.290 in |
Dimensions | 1.487 in x 1.29 in x 1.383 in |
Height | 1.383 in |
Details
Item | Liquidtight Connector,1/2",Insul Zinc |
Material | Die Cast Zinc |
Item - Conduit Fitting | Liquid Tight Conduit Fitting |
Product Type | Commercial Fittings |
Certified Listed | cULus Listed |
Insulation Type | Insulated |
Conduit Type | Flexible Metal Conduit |
Standard | cULus Listed |
Configuration | Straight |
Environmental Conditions | Wet Location |
Fitting Type | Connectors |
Features | Diecast zinc construction; Insulated; Patented split gland-ring assures a perfect seal, preventing pullouts; cULus; Available in trade sizes 3/8 in. through 4 in.; Sealing washer and heavy-duty locknut included; All components are reusable |
Description
Liquidtight Connector,1/2 In.,Insul Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Wall Mount Electrical Enclosure, Screw On, Metallic, 8 in H, 8 in W, 4 in D, NEMA 1, Carbon Steel (SC080804)
- NATIONAL HARDWARE Clamp Cable Zinc Plated 3/8In (N248-310)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS02S0300)
- SQUARE D Fuse Block, 9070 Series, Midget UL Class, 2 Poles (9070FB2A)
- RACO Cord Connector, Silver, 3-3/4" L, Iron (3796-0)
- RACO Cord Connector, Black, 2-1/32" L, Nylon (4702-1)
- RACO Liquidtight Conn, Grnd Lug, 3-1/2", Irn (3524-3)
- RACO Liquidtight Connectr, 90 deg., 2-1/2", Stl (3430)
- RACO Cord Connector, 2-5/16" L, 1" Conduit (4804-2)
- RACO Cord Connector, Black, 2-11/64" L, Nylon (4703-1)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3 in., Straight, White (SHC1092)
- Raco Cord Grips