Shop All Strain Relief Connector
Raco
Liquidtight Connector, 1", Dc Zinc
Mfr # 3404DC
Zoro # G3756258
product price: $6.89
/ea
Sold in multiples of 10 for $68.90
$68.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Die Cast Zinc
- Length 1.866 in
- Configuration Straight
- Standard cULus Listed
- Size 1.866 in x 1.835 in x 1.945 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3404DC
- Zoro # G3756258
- UPC # 050169980071
- Country of Origin India
- Category Strain Relief Connector
Dimensions
Length | 1.866 in |
Size | 1.866 in x 1.835 in x 1.945 in |
Trade Size | 1 in |
Each - Width | 1.835 in |
Width | 1.835 in |
Height | 1.945 in |
Dimensions | 1.866 in x 1.835 in x 1.945 in |
Details
Item | Liquidtight Connector,1",Dc Zinc |
Material | Die Cast Zinc |
Item - Conduit Fitting | Liquid Tight Conduit Fitting |
Configuration | Straight |
Standard | cULus Listed |
Fitting Type | Connectors |
Product Type | Commercial Fittings |
Certified Listed | cULus Listed |
Environmental Conditions | Wet Location |
Insulation Type | Uninsulated |
Conduit Type | Liquidtight |
Features | Diecast zinc construction; Noninsulated; Patented split gland-ring assures a perfect seal, preventing pullouts; cULus; Available in trade sizes 3/8 in. through 2 in.; Sealing washer and heavy-duty locknut included; All components are reusable |
Description
Liquidtight Connector,1 In.,Dc Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRYSTAR EISL Cable Size #2 Black 5-Wire Banded Set 5 FT Male / Bare Black, Red, Blue, White, Green Camloks (TSSLBD02BK5-M-B)
- CALBOND Connector, 1-1/2in, Straight Lt, PVC Coated (PV1500LT150)
- ENM AC Hour Meter I, 6-Digit, Back Rectangular (T51E4)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. WT (R26W-0100)
- RACO Liquidtight Connector, 2", Insul Dc Zinc (3518DC)
- RACO Cord Connector, Silver, 2-9/16" L, Iron (3745-3)
- RACO Liquid Tight Connector, 1/2in., Straight (3702-2)
- RACO Cord Connector, Silver, 1-21/32"L, Aluminum (4802-5)
- RACO Cord Connector, Silver, 3-3/4" L, Iron (3796-0)
- RACO Liquidtight Connector, 4", Insul Dc Zinc (3526DC)
- RACO Cord Connector, 2-11/64" L, 3/4" Conduit (4703-2)
- Raco Cord Grips