Raco

Liquidtight Connector, 1-1/4", Insl Zinc


product price: $5.99
/ea
Sold in multiples of 10 for $59.90

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Fitting Type Connectors
  • Material Die Cast Zinc
  • Length 1.948 in
  • Each - Width 2.273 in
  • Standard cULus Listed
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 1.948 in
Each - Width 2.273 in
Trade Size 1-1/4 in
Size 1.948 in x 2.273 in x 2.419 in
Width 2.273 in
Height 2.419 in
Dimensions 1.948 in x 2.273 in x 2.419 in

Details

Item Liquidtight Connector,1-1/4",Insl Zinc
Fitting Type Connectors
Material Die Cast Zinc
Item - Conduit Fitting Liquid Tight Conduit Fitting
Standard cULus Listed
Conduit Type Flexible Metal Conduit
Product Type Commercial Fittings
Insulation Type Insulated
Environmental Conditions Wet Location
Configuration Straight
Certified Listed cULus Listed
Features Patented split gland-ring is designed to slip onto the conduit quickly gripping the jacket of the conduit, speeding installation, assuring a perfect seal and preventing pullouts; RACO liquidtight connectors may be easily disassembled and reused after years of service; Sealing washer (included) provides a liquidtight seal when terminating the connector in a threadless opening; Heavy duty locknut included with every RACO liquidtight connector assures continuity of ground; Additional sizes available

Description

Liquidtight Connector,1-1/4 In.,Insl Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.