Shop All Strain Relief Connector
Raco
Liquidtight Connector, 1-1/2", Insl Zinc
Mfr # 3516DC
Zoro # G3755339
product price: $7.89
/ea
Sold in multiples of 5 for $39.45
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Die Cast Zinc
- Length 2.046 in
- Width 2.482 in
- Certified Listed cULus Listed
- Environmental Conditions Wet Location
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3516DC
- Zoro # G3755339
- UPC # 050169980231
- Country of Origin India
- Category Strain Relief Connector
Dimensions
Length | 2.046 in |
Width | 2.482 in |
Each - Width | 2.482 in |
Dimensions | 2.046 in x 2.482 in x 2.639 in |
Height | 2.639 in |
Size | 2.046 in x 2.482 in x 2.639 in |
Trade Size | 1-1/2 in |
Details
Item | Liquidtight Connector,1-1/2",Insl Zinc |
Material | Die Cast Zinc |
Item - Conduit Fitting | Liquid Tight Conduit Fitting |
Certified Listed | cULus Listed |
Environmental Conditions | Wet Location |
Conduit Type | Flexible Metal Conduit |
Insulation Type | Insulated |
Product Type | Commercial Fittings |
Fitting Type | Connectors |
Configuration | Straight |
Standard | cULus Listed |
Features | Diecast zinc construction; Insulated; Patented split gland-ring assures a perfect seal, preventing pullouts; cULus; Available in trade sizes 3/8 in. through 4 in.; Sealing washer and heavy-duty locknut included; All components are reusable |
Description
Liquidtight Connector,1-1/2 In.,Insl Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Neutral Lug Kit (Q1100AN)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 90 to 2900 psi, Standard Action (9012GFW2)
- SCHNEIDER ELECTRIC Unmarked legend 18x27mm for legend holder 30x50mm, Harmony XB4, 1 white side, 1 yellow side (ZBY5102)
- AC WORKS Plug Adapter 14-50P 50A Outlet to Household 15/20 A T-Blade Connector (AD1450520)
- RACO Cord Connector, Silver, 1-51/64" L, Iron (3792-2)
- RACO Liquidtight Connector, 1-1/4", Insl Zinc (3515DC)
- RACO Cord Connector, Silver, 2-5/16" L, Aluminum (4804-0)
- RACO Liquidtight Connector, 4", Insul Dc Zinc (3526DC)
- RACO Cord Connector, Silver, 1-1/2" L, Steel (3723-3)
- RACO Raco 3403-8 0.75 in. Liquid Tight Connector - pack of 10 (33051)
- REMKE Cord Grip, Gry, Polyamide, M20, .23-.47 (RD20MR-GY)
- Raco Strain Relief Connector