Shop All Strain Relief Connector
Raco
Liquidtight Connector, 1-1/2", Dc Zinc
Mfr # 3406DC
Zoro # G3756267
product price: $13.59
/ea
Sold in multiples of 5 for $67.95
$67.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Die Cast Zinc
- Length 1.966 in
- Conduit Type Liquidtight
- Height 2.639 in
- Environmental Conditions Wet Location
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3406DC
- Zoro # G3756267
- UPC # 050169980095
- Country of Origin India
- Category Strain Relief Connector
Dimensions
Length | 1.966 in |
Height | 2.639 in |
Size | 1.966 in x 2.482 in x 2.639 in |
Width | 2.482 in |
Trade Size | 1-1/2 in |
Each - Width | 2.482 in |
Dimensions | 1.966 in x 2.482 in x 2.639 in |
Details
Item | Liquidtight Connector,1-1/2",Dc Zinc |
Material | Die Cast Zinc |
Item - Conduit Fitting | Liquid Tight Conduit Fitting |
Conduit Type | Liquidtight |
Environmental Conditions | Wet Location |
Insulation Type | Uninsulated |
Certified Listed | cULus Listed |
Configuration | Straight |
Standard | cULus Listed |
Fitting Type | Connectors |
Product Type | Commercial Fittings |
Features | Diecast zinc construction; Noninsulated; Patented split gland-ring assures a perfect seal, preventing pullouts; cULus; Available in trade sizes 3/8 in. through 2 in.; Sealing washer and heavy-duty locknut included; All components are reusable |
Description
Liquidtight Connector,1-1/2 In.,Dc Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIMS POWER Power Inverter, Modified Sine Wave, 10,000 W Peak, 5,000 W Continuous, 4 Outlets (PWRINV500036W)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 50A, 600V AC, Non-Indicating (JLS050)
- MULBERRY Wallplates 1G SS JUMBO SWITCH (97871)
- LEVITON Flush Mt Singlegang Wallplate, With 1 F Connector, Ivory (80781-I)
- RACO Cord Connector, Black, 2-11/64" L, Nylon (4703-1)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 1/2" (3562-3)
- RACO Cord Connector, Silver, 3-1/4" L, Iron (3795-3)
- RACO Cord Connector, Silver, 1-51/64" L, Iron (3792-2)
- RACO Cord Connector, 2-1/32" L, 1/2" Conduit (4702-6)
- RACO Liquidtight Conn, Grnd Lug, 3-1/2", Irn (3524-3)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Pink (SHC1044CR)
- Raco Strain Relief Connector