Shop All Strain Relief Connector
Raco
Liquidtight Connctr, 90 deg., 3/8", Dc Zinc
Mfr # 3421DC
Zoro # G3756300
product price: $1.99
/ea
Sold in multiples of 25 for $49.75
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Die Cast Zinc
- Length 2.518 in
- Standard cULus Listed
- Dimensions 2.518 in x 1.28 in x 2.267 in
- Certified Listed cULus Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3421DC
- Zoro # G3756300
- UPC # 050169980118
- Country of Origin India
- Category Strain Relief Connector
Dimensions
Length | 2.518 in |
Dimensions | 2.518 in x 1.28 in x 2.267 in |
Each - Width | 1.280 in |
Trade Size | 3/8 in |
Height | 2.267 in |
Width | 1.280 in |
Size | 2.518 in x 1.28 in x 2.267 in |
Details
Item | Liquidtight Connctr,90 deg.,3/8",Dc Zinc |
Material | Die Cast Zinc |
Item - Conduit Fitting | Liquid Tight Conduit Fitting |
Standard | cULus Listed |
Certified Listed | cULus Listed |
Fitting Type | Connectors |
Product Type | Commercial Fittings |
Configuration | 90 Degrees |
Conduit Type | Liquidtight |
Environmental Conditions | Wet Location |
Insulation Type | Uninsulated |
Features | Patented split gland-ring is designed to slip onto the conduit quickly gripping the jacket of the conduit, speeding installation, assuring a perfect seal and preventing pullouts; RACO liquidtight connectors may be easily disassembled and reused after years of service; Sealing washer (included) provides a liquidtight seal when terminating the connector in a threadless opening; Heavy duty locknut included with every RACO liquidtight connector assures continuity of ground; Additional sizes available |
Description
Liquidtight Connctr,90 deg.,3/8 In.,Dc Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND External Elbow, Ivory, PVC, Elbows (818)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1 (EYSEF100)
- LEGRAND Power Unit, White, 2 Outlet, 2 USB (RDZWH)
- VICTRON ENERGY SmartSolar MPPT 150/100-Tr VE.Can (SCC115110411)
- RACO Cord Connector, Silver, 3-3/4" L, Iron (3796-0)
- RACO Liquid Tight Connector, 1/2in., Silver (3702-6)
- RACO Liquidtight Connector, 1-1/4", Insl Zinc (3515DC)
- RACO Cord Connector, Silver, 1-51/64" L, Steel (3704-2)
- RACO Liquid Tight Connector, 1/2in. (3702-5)
- RACO Liquidtight Conn, 90, 1/2", Insl Dc Zinc (3542DC)
- REMKE Cord Grip, Nylon, 90 deg., 1/2", .250-.312 (RSP-9105)
- Raco Strain Relief Connector