Shop All Strain Relief Connector
Raco
Liquidtight Connctr, 90 deg., 3/4", Dc Zinc
Mfr # 3423DC
Zoro # G3756328
product price: $6.95
/ea
Sold in multiples of 25 for $173.75
$173.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Die Cast Zinc
- Length 2.653 in
- Dimensions 2.653 in x 1.575 in x 2.441 in
- Each - Width 1.575 in
- Product Type Commercial Fittings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3423DC
- Zoro # G3756328
- UPC # 050169980132
- Country of Origin India
- Category Strain Relief Connector
Dimensions
Length | 2.653 in |
Dimensions | 2.653 in x 1.575 in x 2.441 in |
Each - Width | 1.575 in |
Size | 2.653 in x 1.575 in x 2.441 in |
Width | 1.575 in |
Trade Size | 3/4 in |
Height | 2.441 in |
Details
Item | Liquidtight Connctr,90 deg.,3/4",Dc Zinc |
Material | Die Cast Zinc |
Item - Conduit Fitting | Liquid Tight Conduit Fitting |
Product Type | Commercial Fittings |
Fitting Type | Connectors |
Standard | cULus Listed |
Environmental Conditions | Wet Location |
Configuration | 90 Degrees |
Conduit Type | Liquidtight |
Certified Listed | cULus Listed |
Insulation Type | Uninsulated |
Features | Diecast zinc construction; Noninsulated; Patented split gland-ring assures a perfect seal, preventing pullouts; cULus; Available in trade sizes 3/8 in. through 2 in.; Sealing washer and heavy-duty locknut included; All components are reusable |
Description
Liquidtight Connctr,90 deg.,3/4 In.,Dc Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER CONTROLS CO Springer Controls/MERZ A104/016-AR3, 16A, 3-Pole, Disconnect Switch, Red/Yellow, Front-Mount, Lockable (A104/016-AR3)
- DAYTON Pilot Light, 22mm, LED, Green (30G217)
- SEACHOICE Holder Fuse Wtrtght30Amp (12741)
- APC Smart UPS, Out: 208/230V AC , In:[seVoltCodes:208, seVoltCodes:230] (SMX2200HV)
- RACO Liquidtight Conn, Grnd Lug, 3-1/2", Irn (3524-3)
- RACO Liquidtight Connector, 1/2", Dc Zinc (3402DC)
- RACO Cord Connector, Black, 2-7/16" L, Nylon (4704-3)
- RACO Cord Connector, 2-1/32" L, 1/2" Conduit (4702-6)
- RACO Cord Connector, 2-3/64" L, 3/4" Conduit (4803-2)
- RACO Cord Connector, 2-11/64" L, 3/4" Conduit (4703-2)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .875-1.00 (RSR-416)
- Raco Strain Relief Connector