Shop All Strain Relief Connector
Raco
Liquidtight Connctr, 90 deg., 1/2", Dc Zinc
Mfr # 3422DC
Zoro # G3752329
product price: $3.59
/ea
Sold in multiples of 25 for $89.75
$89.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Die Cast Zinc
- Length 2.545 in
- Height 2.267 in
- Configuration 90 Degrees
- Insulation Type Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3422DC
- Zoro # G3752329
- UPC # 050169980125
- Country of Origin India
- Category Strain Relief Connector
Dimensions
Length | 2.545 in |
Height | 2.267 in |
Dimensions | 2.545 in x 1.29 in x 2.267 in |
Trade Size | 1/2 in |
Size | 2.545 in x 1.29 in x 2.267 in |
Width | 1.290 in |
Each - Width | 1.290 in |
Details
Item | Liquid-Tight Conduit Fitting |
Material | Die Cast Zinc |
Item - Conduit Fitting | Liquid Tight Conduit Fitting |
Configuration | 90 Degrees |
Insulation Type | Uninsulated |
Standard | cULus Listed |
Environmental Conditions | Wet Location |
Fitting Type | Connectors |
Certified Listed | cULus Listed |
Conduit Type | Liquidtight |
Product Type | Commercial Fittings |
Features | Diecast zinc construction; Noninsulated; Patented split gland-ring assures a perfect seal, preventing pullouts; cULus; Available in trade sizes 3/8 in. through 2 in.; Sealing washer and heavy-duty locknut included; All components are reusable |
Description
Liquid-Tight Conduit Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Twist Lock Wall Mount Electrical Receptacle 3 Wire, 30 Amps, 250V, NEMA L6-30R (YGP017F)
- ELECTRIDUCT Electriduct E-Pro VE Server Rack Enclosure Cabinets (QWM-EPRO-SC-42U-40D-A)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 3 Pole, 240V AC (QOB300)
- MERSEN Link Fuse, RLS Series, 15A, Fast-Acting, 600V AC (RLS15)
- RACO Cord Connector, Silver, 2-3/64" L, Aluminum (4803-5)
- RACO Liquidtight Connectr, 90 deg., 2-1/2", Stl (3430)
- RACO Liquid Tight Connector, 1/2in. (3702-5)
- RACO Cord Connector, Silver, 1-7/16" L, Steel (3722-1)
- RACO Cord Connector, Silver, 3-3/4" L, Iron (3796-0)
- RACO Cord Connector, Silver, 3-1/4" L, Iron (3795-3)
- AMPHENOL 26482S2 CC STRT NI (M8504952116N)
- Raco Cord Grips