Shop All Strain Relief Connector
Raco
Liquidtight Conn, Ground Lug, 90 deg., 4"
Mfr # 3556-3
Zoro # G3757332
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 3556-3
- Connector Type Grounding
- Length 8.25 in
- Standard UL 514B
- Fitting Type Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3556-3
- Zoro # G3757332
- UPC # 050169355633
- Country of Origin China
- Category Strain Relief Connector
Dimensions
Length | 8.25 in |
Width | 5.532 in |
Size | 8.25 in x 5.532 in x 8 in |
Dimensions | 8.25 in x 5.532 in x 8 in |
Height | 8 in |
Each - Width | 5.532 in |
Trade Size | 4 in |
Details
Item | Liquidtight Conn,Ground Lug,90 deg.,4" |
Material | 3556-3 |
Connector Type | Grounding |
Item - Conduit Fitting | Liquid Tight Conduit Fitting |
Standard | UL 514B |
Fitting Type | Connectors |
Configuration | 90 Degrees |
Product Type | Commercial Fittings |
Hazardous Rating(s) | Class I, Division 2;Class II Division 1 & 2;Class III, Division 1 & 2 |
Insulation Type | Insulated |
Certified Listed | cULus Listed |
Conduit Type | Liquidtight |
Industry Standard(s) | UL 514B |
Environmental Conditions | Wet Location |
Features | Malleable iron construction of the body and nut; All metallic components are zinc electroplated for added corrosion protection; Malleable iron castings mate with other components perfectly without strain or distortion; Patented split gland-ring assures a perfect seal, preventing pullouts; UL Listed, CSA; Available in trade sizes 3/8 in. through 4 in.; Sealing washer and heavy-duty locknut included; All components are reusable |
Description
Liquidtight Conn,Ground Lug,90 deg.,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 25 A, Reversing: No (LC1D25BL)
- EATON Non-Illum Selector Switch, Al, Chrome, 4A (M22M-WKV-K11)
- L.H. DOTTIE L.H. Dottie 3/4'' Universal Strut Clamp, 50PK (SC75U)
- LEVITON 20A Single Receptacle 125Vac 5-20R Iv (5361-I)
- RACO Liquid Tight Connector, 1/2in., Silver, Length: 1-11/32" (2462)
- RACO Cord Connector, Silver, 1-7/16" L, Steel (3722-1)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 2" (3568-3)
- RACO Liquidtight Connectr, 90 deg., 2-1/2", Stl (3430)
- RACO Cord Connector, Silver, 1-51/64" L, Iron (3792-2)
- RACO Liquidtight Conn, 90, 1/2", Insl Dc Zinc (3542DC)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1022ZP)
- Raco Strain Relief Connector