Shop All Strain Relief Connector
Raco
Liquidtight Conn, Ground Lug, 90 deg., 3"
Mfr # 3552-3
Zoro # G3752469
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel/Malleable Iron
- Connector Type Grounding
- Length 7 in
- Conduit Type Liquidtight
- Height 6.986 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3552-3
- Zoro # G3752469
- UPC # 050169355237
- Country of Origin China
- Category Strain Relief Connector
Dimensions
Length | 7 in |
Height | 6.986 in |
Size | 7 in x 4.407 in x 6.986 in |
Trade Size | 3 in |
Each - Width | 4.407 in |
Dimensions | 7 in x 4.407 in x 6.986 in |
Width | 4.407 in |
Details
Item | Liquidtight Conn,Ground Lug,90 deg.,3" |
Material | Steel/Malleable Iron |
Connector Type | Grounding |
Item - Conduit Fitting | Liquid Tight Conduit Fitting |
Conduit Type | Liquidtight |
Product Type | Commercial Fittings |
Fitting Type | Connectors |
Environmental Conditions | Wet Location |
Certified Listed | cULus Listed |
Configuration | 90 Degrees |
Industry Standard(s) | UL 514B |
Insulation Type | Insulated |
Standard | UL 514B |
Hazardous Rating(s) | Class I, Division 2;Class II Division 1 & 2;Class III, Division 1 & 2 |
Features | Malleable iron construction of the body and nut; All metallic components are zinc electroplated for added corrosion protection; Malleable iron castings mate with other components perfectly without strain or distortion; Patented split gland-ring assures a perfect seal, preventing pullouts; UL Listed, CSA; Available in trade sizes 3/8 in. through 4 in.; Sealing washer and heavy-duty locknut included; All components are reusable |
Description
Liquidtight Conn,Ground Lug,90 deg.,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Rod Closing (02203017)
- ALLEN BRADLEY THERMAL 2.3-3.2A AMP OVERLOAD RELAY (193-KB32)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (40BP32AF)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 100A 600V AC, 3- Pole 4-Wire Grounding and Black (HBL4100RS1WR)
- RACO Cord Connector, Black, 2-1/32" L, Nylon (4702-1)
- RACO Liquid Tight Connector, 1/2in., Silver (3702-6)
- RACO Cord Connector, Silver, 2-9/16" L, Iron (3745-3)
- RACO Cord Connector, 2-5/16" L, 1" Conduit (4804-2)
- RACO Cord Connector, Silver, 1-1/2" L, Steel (3723-3)
- RACO Liquidtight Conn, 90, 1/2", Insl Dc Zinc (3542DC)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .438-.500 (RSR-9208)
- Raco Cord Grips