Shop All Strain Relief Connector
Raco
Liquidtight Conn, Ground Lug, 90 deg., 2"
Mfr # 3548-3
Zoro # G3757201
product price: $69.29
/ea
Sold in multiples of 5 for $346.45
$346.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel/Malleable Iron
- Connector Type Grounding
- Length 4.875 in
- Configuration 90 Degrees
- Size 4.875 in x 3.032 in x 3.985 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3548-3
- Zoro # G3757201
- UPC # 050169354834
- Country of Origin China
- Category Strain Relief Connector
Dimensions
Length | 4.875 in |
Size | 4.875 in x 3.032 in x 3.985 in |
Each - Width | 3.032 in |
Width | 3.032 in |
Height | 3.985 in |
Trade Size | 2 in |
Dimensions | 4.875 in x 3.032 in x 3.985 in |
Details
Item | Liquidtight Conn,Ground Lug,90 deg.,2" |
Material | Steel/Malleable Iron |
Connector Type | Grounding |
Item - Conduit Fitting | Liquid Tight Conduit Fitting |
Configuration | 90 Degrees |
Fitting Type | Connectors |
Certified Listed | cULus Listed |
Insulation Type | Insulated |
Hazardous Rating(s) | Class I, Division 2;Class II Division 1 & 2;Class III, Division 1 & 2 |
Environmental Conditions | Wet Location |
Product Type | Commercial Fittings |
Industry Standard(s) | UL 514B |
Standard | UL 514B |
Conduit Type | Liquidtight |
Features | Malleable iron construction of the body and nut; All metallic components are zinc electroplated for added corrosion protection; Malleable iron castings mate with other components perfectly without strain or distortion; Patented split gland-ring assures a perfect seal, preventing pullouts; UL Listed, CSA; Available in trade sizes 3/8 in. through 4 in.; Sealing washer and heavy-duty locknut included; All components are reusable |
Description
Liquidtight Conn,Ground Lug,90 deg.,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Conduit Hanger, Stainless Steel, 2.4 In. L (S21000MH00)
- EATON Photoelectric Sensor, Cylinder, Reflective (14101AQD07)
- SCHNEIDER ELECTRIC Contact Block, 2NO Slow Break, 22mm (ZB4BZ103)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (RM60030-3PR)
- RACO Liquidtight Conn, Ground Lug, 90 deg., 3" (3552-3)
- RACO Cord Connector, 2-1/32" L, 1/2" Conduit (4702-6)
- RACO Liquidtight Conn, Ground Lug, 3", Iron (3522-3)
- RACO Cord Connector, Black, 2-7/16" L, Nylon (4704-3)
- RACO Cord Connector, 1-21/32" L, 1/2" Conduit (4801-0)
- RACO Cord Connector, Silver, 1-1/2" L, Steel (3723-3)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1081)
- Raco Cord Grips