Shop All Strain Relief Connector
Raco
Liquidtight Conn, Ground Lug, 45 deg., 3/8"
Mfr # 3561-3
Zoro # G3757387
product price: $7.59
/ea
Sold in multiples of 25 for $189.75
$189.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel/Malleable Iron
- Connector Type Grounding
- Length 2.4 in
- Trade Size 3/8 in
- Product Type Commercial Fittings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3561-3
- Zoro # G3757387
- UPC # 050169356135
- Country of Origin China
- Category Strain Relief Connector
Dimensions
Length | 2.4 in |
Trade Size | 3/8 in |
Dimensions | 2.4 in x 1.062 in x 2.004 in |
Each - Width | 1.062 in |
Size | 2.4 in x 1.062 in x 2.004 in |
Height | 2.004 in |
Width | 1.062 in |
Details
Item | Liquidtight Conn,Ground Lug,45 deg.,3/8" |
Material | Steel/Malleable Iron |
Connector Type | Grounding |
Item - Conduit Fitting | Liquid Tight Conduit Fitting |
Product Type | Commercial Fittings |
Fitting Type | Connectors |
Insulation Type | Insulated |
Environmental Conditions | Wet Location |
Hazardous Rating(s) | Class I, Division 2;Class II Division 1 & 2;Class III, Division 1 & 2 |
Certified Listed | UL Listed;CSA Certified |
Industry Standard(s) | UL 514B |
Standard | UL 514B |
Conduit Type | Liquidtight |
Configuration | 45 Degrees |
Features | Malleable iron construction of the body and steel nut; All metallic components are zinc electroplated for added corrosion protection; Malleable iron castings mate with other components perfectly without strain or distortion; Patented split gland-ring assures a perfect seal, preventing pullouts; UL Listed, CSA; Available in trade sizes 3/8 in. through 2 in.; Sealing washer and heavy-duty locknut included; All components are reusable |
Description
Liquidtight Conn,Ground Lug,45 deg.,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Locking Connector (2313)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (P7R)
- HALEX Lock Nut Sealer 2In (96186)
- EATON BUSSMANN Automotive Fuse Kit, ATC, ATM, ATM-LP, FMX, MAX Series, 372 Fuses Included 2 A to 300A, Not Rated (Fuse-Caddy2)
- RACO Cord Connector, Silver, 2-3/4" L, Iron (3794-0)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 3/4" (3563-3)
- RACO Cord Connector, 2-1/32" L, 1/2" Conduit (4702-6)
- RACO Liquidtight Connector, 3/8", Insul Zinc (3511DC)
- RACO Liquid Tight Connector, 1/2in., Silver (3702-1)
- RACO Liquid Tight Connector, 1/2in., Straight (3702-2)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/4 in., Gray (HJ1002G)
- Raco Strain Relief Connector