Shop All Strain Relief Connector
Raco
Liquidtight Conn, Ground Lug, 45 deg., 3/4"
Mfr # 3563-3
Zoro # G3757317
product price: $12.15
/ea
Sold in multiples of 25 for $303.75
$303.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel/Malleable Iron
- Connector Type Grounding
- Length 2.8 in
- Standard UL 514B
- Industry Standard(s) UL 514B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3563-3
- Zoro # G3757317
- UPC # 050169356333
- Country of Origin China
- Category Strain Relief Connector
Dimensions
Length | 2.8 in |
Each - Width | 1.407 in |
Height | 2.359 in |
Trade Size | 3/4 in |
Dimensions | 2.8 in x 1.407 in x 2.359 in |
Width | 1.407 in |
Size | 2.8 in x 1.407 in x 2.359 in |
Details
Item | Liquidtight Conn,Ground Lug,45 deg.,3/4" |
Material | Steel/Malleable Iron |
Connector Type | Grounding |
Item - Conduit Fitting | Liquid Tight Conduit Fitting |
Standard | UL 514B |
Industry Standard(s) | UL 514B |
Environmental Conditions | Wet Location |
Product Type | Commercial Fittings |
Fitting Type | Connectors |
Certified Listed | UL Listed;CSA Certified |
Insulation Type | Insulated |
Conduit Type | Liquidtight |
Hazardous Rating(s) | Class I, Division 2;Class II Division 1 & 2;Class III, Division 1 & 2 |
Configuration | 45 Degrees |
Features | Malleable iron construction of the body and steel nut; All metallic components are zinc electroplated for added corrosion protection; Malleable iron castings mate with other components perfectly without strain or distortion; Patented split gland-ring assures a perfect seal, preventing pullouts; UL Listed, CSA; Available in trade sizes 3/8 in. through 2 in.; Sealing washer and heavy-duty locknut included; All components are reusable |
Description
Liquidtight Conn,Ground Lug,45 deg.,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Cover, Flush (NC44F)
- FLEX-STRUT Corner Plate, 3-Hole (FS-5019 E/G)
- NVENT HOFFMAN Closure Plate, 6.00x6.00, Gray, Steel (F66GCP)
- KABLE KONTROL Kable Kontrol® Zip Ties - 8" Long - 100 Pc Pk - Purple color - Nylon - 50 Lbs Tensile Strength (CT261CL-PURPLE)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 2" (3568-3)
- RACO Liquid Tight Connector, 1/2in. (3702-5)
- RACO Cord Connector, 2-11/64" L, 3/4" Conduit (4703-2)
- RACO Cord Connector, Black, 2-1/32" L, Nylon (4702-1)
- RACO Cord Connector, 2-3/64" L, 3/4" Conduit (4803-2)
- RACO Liquid Tight Connector, 1/2in., Straight (3702-2)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Ylw (NHC1037ZP)
- Raco Cord Grips