Shop All Strain Relief Connector
Raco
Liquidtight Conn, Ground Lug, 45 deg., 1/2"
Mfr # 3562-3
Zoro # G3752712
Sold in multiples of 25 for $214.75
$214.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel/Malleable Iron
- Connector Type Grounding
- Length 2.3 in
- Height 2.188 in
- Configuration 45 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 3562-3
- Zoro # G3752712
- UPC # 050169356234
- Country of Origin China
- Category Strain Relief Connector
Dimensions
Length | 2.3 in |
Height | 2.188 in |
Size | 2.3 in x 1.25 in x 2.188 in |
Each - Width | 1.250 in |
Trade Size | 1/2 in |
Dimensions | 2.3 in x 1.25 in x 2.188 in |
Width | 1.250 in |
Details
Item | Liquid-Tight Conduit Fitting |
Material | Steel/Malleable Iron |
Connector Type | Grounding |
Item - Conduit Fitting | Liquid Tight Conduit Fitting |
Configuration | 45 Degrees |
Fitting Type | Connectors |
Product Type | Commercial Fittings |
Insulation Type | Insulated |
Certified Listed | UL Listed;CSA Certified |
Environmental Conditions | Wet Location |
Industry Standard(s) | UL 514B |
Conduit Type | Liquidtight |
Hazardous Rating(s) | Class I, Division 2;Class II Division 1 & 2;Class III, Division 1 & 2 |
Standard | UL 514B |
Features | Malleable iron construction of the body and steel nut; All metallic components are zinc electroplated for added corrosion protection; Malleable iron castings mate with other components perfectly without strain or distortion; Patented split gland-ring assures a perfect seal, preventing pullouts; UL Listed, CSA; Available in trade sizes 3/8 in. through 2 in.; Sealing washer and heavy-duty locknut included; All components are reusable |
Description
Liquid-Tight Conduit Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (804006A09M100)
- 3M 22-18 AWG Vinyl Block Fork Terminal #8 Stud PK100 (MVU18-8FBX)
- TELEMECANIQUE SENSORS Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG14J39M1X)
- RACO Electrical Box, 20 cu in, Ceiling Box, 1 Gang, Polycarbonate, Round (7826RAC)
- RACO Cord Connector, Silver, 3-3/4" L, Iron (3796-0)
- RACO Raco 3403-8 0.75 in. Liquid Tight Connector - pack of 10 (33051)
- RACO Cord Connector, Silver, 2-5/16" L, Straight (4804-1)
- RACO Liquidtight Connector, 3/4", Insul Zinc (3513DC)
- RACO Cord Connector, Black, 2-7/16" L, Nylon (4704-3)
- RACO Liquidtight Connector, 1-1/4", Insl Zinc (3515DC)
- REMKE Cord Grip, Alum, 3/4" NPT, .438-.500 (RSR-2108)
- Raco Cord Grips