Shop All Strain Relief Connector
Raco
Liquidtight Conn, Ground Lug, 45 deg., 1"
Mfr # 3564-3
Zoro # G3757378
product price: $30.39
/ea
Sold in multiples of 10 for $303.90
$303.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel/Malleable Iron
- Connector Type Grounding
- Length 3 in
- Environmental Conditions Wet Location
- Standard UL 514B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3564-3
- Zoro # G3757378
- UPC # 050169356432
- Country of Origin China
- Category Strain Relief Connector
Dimensions
Length | 3 in |
Width | 1.703 in |
Height | 2.57 in |
Trade Size | 1 in |
Each - Width | 1.703 in |
Dimensions | 3 in x 1.703 in x 2.57 in |
Size | 3 in x 1.703 in x 2.57 in |
Details
Item | Liquidtight Conn,Ground Lug,45 deg.,1" |
Material | Steel/Malleable Iron |
Connector Type | Grounding |
Item - Conduit Fitting | Liquid Tight Conduit Fitting |
Environmental Conditions | Wet Location |
Standard | UL 514B |
Conduit Type | Liquidtight |
Certified Listed | UL Listed;CSA Certified |
Product Type | Commercial Fittings |
Insulation Type | Insulated |
Hazardous Rating(s) | Class I, Division 2;Class II Division 1 & 2;Class III, Division 1 & 2 |
Industry Standard(s) | UL 514B |
Fitting Type | Connectors |
Configuration | 45 Degrees |
Features | Malleable iron construction of the body and steel nut; All metallic components are zinc electroplated for added corrosion protection; Malleable iron castings mate with other components perfectly without strain or distortion; Patented split gland-ring assures a perfect seal, preventing pullouts; UL Listed, CSA; Available in trade sizes 3/8 in. through 2 in.; Sealing washer and heavy-duty locknut included; All components are reusable |
Description
Liquidtight Conn,Ground Lug,45 deg.,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Polarity Reversing Switch, DPDT, 4 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GO53-73/TABS)
- LEVITON 1-Gang Plastic Toggle Switch Wall Plate, Ivory (020-86001)
- ZORO SELECT Cable Clamp, Nylon, 9/16 In, PK25 (22CC37D0562)
- SQUARE D Miniature Circuit Breaker, HOM Series 50A, 1 Pole, 120/240V AC (HOM150)
- RACO Liquidtight Conn, 90, Ins, 2-1/2", Steel (3550)
- RACO Cord Connector, 2-5/16" L, 1" Conduit (4804-2)
- RACO Cord Connector, Silver, 1-7/16" L, Steel (3722-1)
- RACO Cord Connector, Silver, 2-9/16" L, Iron (3745-3)
- RACO Cord Connector, 2-3/4" L, 1/2" Conduit (3794-3)
- RACO Cord Connector, Silver, 3-3/4" L, Iron (3796-0)
- RACO Liquid Tight Connector, 1/2in., Silver, Length: 1-11/32" (2462)
- Raco Cord Grips