Shop All Strain Relief Connector
Raco
Liquidtight Conn, Ground Lug, 4", Iron
Mfr # 3526-3
Zoro # G3756142
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 3526-3
- Connector Type Grounding
- Length 3.625 in
- Industry Standard(s) UL 514B
- Size 3.625 in x 5.547 in x 5.36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3526-3
- Zoro # G3756142
- UPC # 050169352632
- Country of Origin China
- Category Strain Relief Connector
Dimensions
Length | 3.625 in |
Size | 3.625 in x 5.547 in x 5.36 in |
Each - Width | 5.547 in |
Height | 5.36 in |
Trade Size | 4 in |
Width | 5.547 in |
Dimensions | 3.625 in x 5.547 in x 5.36 in |
Details
Item | Liquidtight Conn,Ground Lug,4",Iron |
Material | 3526-3 |
Connector Type | Grounding |
Item - Conduit Fitting | Liquid Tight Conduit Fitting |
Industry Standard(s) | UL 514B |
Grounding Wire Capacity Maximum | #250 MCM |
Product Type | Commercial Fittings |
Hazardous Rating(s) | Class I, Division 2;Class II Division 1 & 2;Class III, Division 1 & 2 |
Standard | UL 514B |
Certified Listed | UL Listed;CSA Certified |
Environmental Conditions | Wet Location |
Grounding Wire Capacity Minimum | #6 STR |
Fitting Type | Connectors |
Insulation Type | Insulated |
Conduit Type | Liquidtight |
Features | Malleable iron construction ensures mechanical protection; All metallic components are zinc electroplated for added corrosion protection; Insulated with ground lug; Patented split gland-ring assures a perfect seal, preventing pullouts; UL Listed, CSA; Available in trade sizes 3/8 in. through 4 in.; Sealing washer and heavy-duty locknut included; All components are reusable |
Description
Liquidtight Conn,Ground Lug,4 In.,Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 40A, 250V AC, Non-Indicating (TR40R)
- LEVITON Weatherproof Wallplate (4996-W)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 40A, 600V AC, Non-Indicating (LPS-RK-40SP)
- EATON BUSSMANN Automotive Fuse, FMX-LP Series, 60A, 32V DC, Non-Indicating (FMX-60LP)
- RACO Liquid Tight Connector, 1/2in., Silver, Length: 1-11/32" (2462)
- RACO Cord Connector, 2-3/64" L, 3/4" Conduit (4803-2)
- RACO Liquidtight Connector, 1-1/4", Insl Zinc (3515DC)
- RACO Liquidtight Connector, 1-1/2", Insl Zinc (3516DC)
- RACO Cord Connector, Silver, 2-3/4" L, Iron (3794-0)
- RACO Cord Connector, 2-9/16" L, 1/2" Conduit (3745-1)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Brown (SHC1034ZP)
- Raco Strain Relief Connector