Shop All Liquid Tight Conduit Grips
Raco
Liquidtight Conn, Ground Lug, 3", Iron
Mfr # 3522-3
Zoro # G3756842
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type Connectors
- Material Steel/Malleable Iron
- Connector Type Grounding
- Length 3.5 in
- Height 3.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3522-3
- Zoro # G3756842
- UPC # 050169352236
- Country of Origin China
- Category Liquid Tight Conduit Grips
Dimensions
Length | 3.5 in |
Height | 3.375 in |
Each - Width | 3.375 in |
Trade Size | 3 in |
Width | 3.375 in |
Size | 3.5 in x 3.375 in x 3.375 in |
Dimensions | 3.5 in x 3.375 in x 3.375 in |
Details
Item | Liquidtight Conn,Ground Lug,3",Iron |
Fitting Type | Connectors |
Material | Steel/Malleable Iron |
Connector Type | Grounding |
Item - Conduit Fitting | Liquid Tight Conduit Fitting |
Product Type | Commercial Fittings |
Conduit Type | Liquidtight |
Grounding Wire Capacity Minimum | #14 SOL |
Environmental Conditions | Wet Location |
Standard | UL 514B |
Hazardous Rating(s) | Class I, Division 2;Class II Division 1 & 2;Class III, Division 1 & 2 |
Certified Listed | UL Listed;CSA Certified |
Grounding Wire Capacity Maximum | #1/0 STR |
Industry Standard(s) | UL 514B |
Insulation Type | Insulated |
Features | Malleable iron construction ensures mechanical protection; All metallic components are zinc electroplated for added corrosion protection; Insulated with ground lug; Patented split gland-ring assures a perfect seal, preventing pullouts; UL Listed, CSA; Available in trade sizes 3/8 in. through 4 in.; Sealing washer and heavy-duty locknut included; All components are reusable |
Description
Liquidtight Conn,Ground Lug,3 In.,Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Yellow, 7 ft. (2142)
- MERSEN Fuse Clip, T Fuse Class, 30A Max. Amps, 250V AC Max. Volts, 30A Amp Range (C08916P)
- EATON BUSSMANN Open Fuse Block, J UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BMM603-1PQ)
- NVENT HOFFMAN Lay-In NEMA Type 12 Wireway Straight Section, 8.00x8.00x12.00, Gray, S (F88L12)
- RACO Liquidtight Connector, 3/4", Insul Zinc (3513DC)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 3/4" (3563-3)
- RACO Cord Connector, Silver, 2-3/8" L, Iron (3793-1)
- RACO Cord Connector, 2-3/4" L, 1/2" Conduit (3794-3)
- RACO Cord Connector, 2-1/32" L, 1/2" Conduit (4702-6)
- RACO Liquidtight Connector, 2", Insul Dc Zinc (3518DC)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (Red Grommet), 25PK (SR50A250)
- Raco Liquid Tight Conduit Grips