Shop All Strain Relief Connector
Raco
Liquidtight Conn, Grnd Lug, 45 deg., 1-1/4"
Mfr # 3565-3
Zoro # G3757350
product price: $12.19
/ea
Sold in multiples of 10 for $121.90
$121.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel/Malleable Iron
- Connector Type Grounding
- Length 3.3 in
- Hazardous Rating(s) Class I, Division 2;Class II Division 1 & 2;Class III, Division 1 & 2
- Configuration 45 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3565-3
- Zoro # G3757350
- UPC # 050169356531
- Country of Origin China
- Category Strain Relief Connector
Dimensions
Length | 3.3 in |
Size | 3.3 in x 2.25 in x 3.5 in |
Height | 3.5 in |
Dimensions | 3.3 in x 2.25 in x 3.5 in |
Width | 2.250 in |
Each - Width | 2.250 in |
Trade Size | 1-1/4 in |
Details
Item | Liquid-Tight Conduit Fitting |
Material | Steel/Malleable Iron |
Connector Type | Grounding |
Item - Conduit Fitting | Liquid Tight Conduit Fitting |
Hazardous Rating(s) | Class I, Division 2;Class II Division 1 & 2;Class III, Division 1 & 2 |
Configuration | 45 Degrees |
Industry Standard(s) | UL 514B |
Insulation Type | Insulated |
Fitting Type | Connectors |
Standard | UL 514B |
Product Type | Commercial Fittings |
Certified Listed | UL Listed;CSA Certified |
Environmental Conditions | Wet Location |
Conduit Type | Liquidtight |
Features | Malleable iron construction of the body and nut; All metallic components are zinc electroplated for added corrosion protection; Malleable iron castings mate with other components perfectly without strain or distortion; Patented split gland-ring assures a perfect seal, preventing pullouts; UL Listed, CSA; Available in trade sizes 3/8 in. through 2 in.; Sealing washer and heavy-duty locknut included; All components are reusable |
Description
Liquid-Tight Conduit Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Contactor, 230VAC, 1Nc Aux (CU-11-HI-3A1B)
- PANDUIT Quick Splice, 12, 14 Awg, PK25 (EQSP10-18D-Q)
- SQUARE D Safety switch, general duty, non fusible, 30A, 2 pole, 3hp, 240VAC, NEMA 3R, bolt on provision (DU221RBUP)
- SCHNEIDER ELECTRIC Solid State Relay, 3 to 32VDC, 50A (6250AXXSZS-DC3)
- RACO Cord Connector, Silver, 1-51/64" L, Steel (3704-2)
- RACO Liquidtight Conn, Ground Lug, 90 deg., 3" (3552-3)
- RACO Cord Connector, 2-3/64" L, 3/4" Conduit (4803-2)
- RACO Cord Connector, 2-1/32" L, 1/2" Conduit (4702-6)
- RACO Liquidtight Connector, 1-1/2", Insl Zinc (3516DC)
- RACO Cord Connector, 2-3/4" L, 1/2" Conduit (3794-3)
- ABB Cable Connector, 1-1/2 In, Straight (TCF150-140AL)
- Raco Cord Grips