Shop All Strain Relief Connector
Raco
Liquidtight Conn, Grnd Lug, 3-1/2", Irn
Mfr # 3524-3
Zoro # G3755390
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel/Malleable Iron
- Connector Type Grounding
- Length 3.625 in
- Insulation Type Insulated
- Standard UL 514B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3524-3
- Zoro # G3755390
- UPC # 050169352434
- Country of Origin China
- Category Strain Relief Connector
Dimensions
Length | 3.625 in |
Width | 3.969 in |
Each - Width | 3.969 in |
Trade Size | 3-1/2 in |
Dimensions | 3.625 in x 3.969 in x 3.969 in |
Height | 3.969 in |
Size | 3.625 in x 3.969 in x 3.969 in |
Details
Item | Liquidtight Conn,Grnd Lug,3-1/2",Irn |
Material | Steel/Malleable Iron |
Connector Type | Grounding |
Item - Conduit Fitting | Liquid Tight Conduit Fitting |
Insulation Type | Insulated |
Standard | UL 514B |
Hazardous Rating(s) | Class I, Division 2;Class II Division 1 & 2;Class III, Division 1 & 2 |
Grounding Wire Capacity Maximum | #250 MCM |
Grounding Wire Capacity Minimum | #6 STR |
Environmental Conditions | Wet Location |
Product Type | Commercial Fittings |
Certified Listed | UL Listed;CSA Certified |
Conduit Type | Liquidtight |
Fitting Type | Connectors |
Industry Standard(s) | UL 514B |
Features | Malleable iron construction ensures mechanical protection; All metallic components are zinc electroplated for added corrosion protection; Insulated with ground lug; Patented split gland-ring assures a perfect seal, preventing pullouts; UL Listed, CSA; Available in trade sizes 3/8 in. through 4 in.; Sealing washer and heavy-duty locknut included; All components are reusable |
Description
Liquidtight Conn,Grnd Lug,3-1/2 In.,Irn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (PJ13I)
- ATC 304E Percentage Timer (304E-007-A-00-P-X)
- CALBRITE Post Base for 1-5/8 in Strut, 304 SS (S45800PB00)
- MACURCO Emergency Power Off Button (E-STOP)
- RACO Liquidtight Conn, 90, 1/2", Insl Dc Zinc (3542DC)
- RACO Cord Connector, 2-3/4" L, 1/2" Conduit (3794-3)
- RACO Cord Connector, Silver, 1-7/16" L, Steel (3722-1)
- RACO Cord Connector, 2-11/64" L, 3/4" Conduit (4703-2)
- RACO Cord Connector, Black, 2-7/16" L, Nylon (4704-3)
- RACO Cord Connector, Black, 2-1/32" L, Straight (4702-4)
- REMKE Cord Grip, Alum, 3/4" NPT, .568-.688 (RSR-211)
- Raco Strain Relief Connector