Shop All Liquid Tight Conduit Grips
Raco
Liquidtight Conn, Grnd Lug, 2-1/2", Irn
Mfr # 3520-3
Zoro # G3755302
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel/Malleable Iron
- Fitting Type Connectors
- Connector Type Grounding
- Length 3.313 in
- Certified Listed UL Listed;CSA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3520-3
- Zoro # G3755302
- UPC # 050169352038
- Country of Origin China
- Category Liquid Tight Conduit Grips
Dimensions
Length | 3.313 in |
Size | 3.313 in x 3.625 in x 3.625 in |
Each - Width | 3.625 in |
Trade Size | 2-1/2 in |
Height | 3.625 in |
Dimensions | 3.313 in x 3.625 in x 3.625 in |
Width | 3.625 in |
Details
Item | Liquidtight Conn,Grnd Lug,2-1/2",Irn |
Material | Steel/Malleable Iron |
Fitting Type | Connectors |
Connector Type | Grounding |
Item - Conduit Fitting | Liquid Tight Conduit Fitting |
Certified Listed | UL Listed;CSA Certified |
Product Type | Commercial Fittings |
Grounding Wire Capacity Maximum | #1/0 STR |
Standard | UL 514B |
Grounding Wire Capacity Minimum | #14 SOL |
Industry Standard(s) | UL 514B |
Environmental Conditions | Wet Location |
Hazardous Rating(s) | Class I, Division 2;Class II Division 1 & 2;Class III, Division 1 & 2 |
Conduit Type | Liquidtight |
Insulation Type | Insulated |
Features | Malleable iron construction ensures mechanical protection; All metallic components are zinc electroplated for added corrosion protection; Insulated with ground lug; Patented split gland-ring assures a perfect seal, preventing pullouts; UL Listed, CSA; Available in trade sizes 3/8 in. through 4 in.; Sealing washer and heavy-duty locknut included; All components are reusable |
Description
Liquidtight Conn,Grnd Lug,2-1/2 In.,Irn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 14.7"L, Nylon, Black, PK100 (ILT4S-C0)
- L.H. DOTTIE L.H. Dottie 1/2'' Rigid Conduit Pulling Elbow, 10PK (PE1)
- HUBBELL Fusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (FDS30)
- MAXXIMA LED Connector, 3-Pin (M50900)
- RACO Liquidtight Conn, 90, 1/2", Insl Dc Zinc (3542DC)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 3/4" (3563-3)
- RACO Liquid Tight Connector, 1/2in., Straight (3702-2)
- RACO Liquid Tight Connector, 1/2in. (3702-5)
- RACO Cord Connector, Black, 2-11/64" L, Nylon (4703-1)
- RACO Liquidtight Connector, 1/2", Dc Zinc (3402DC)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG16, Straight, Black (SECP16BA)
- Raco Cord Grips