Shop All Liquid Tight Conduit Grips
Raco
Liquidtight Conn, Grnd Lug, 1-1/4"Irn
Mfr # 3515-3
Zoro # G3755950
Sold in multiples of 10 for $166.90
$166.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type Connectors
- Material Steel/Malleable Iron
- Connector Type Grounding
- Length 1.875 in
- Width 2.188 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 3515-3
- Zoro # G3755950
- UPC # 050169351536
- Country of Origin China
- Category Liquid Tight Conduit Grips
Dimensions
Length | 1.875 in |
Width | 2.188 in |
Dimensions | 1.875 in x 2.188 in x 2.188 in |
Trade Size | 1-1/4 in |
Size | 1.875 in x 2.188 in x 2.188 in |
Each - Width | 2.188 in |
Height | 2.188 in |
Details
Item | Liquidtight Conn,Grnd Lug,1-1/4"Irn |
Fitting Type | Connectors |
Material | Steel/Malleable Iron |
Connector Type | Grounding |
Item - Conduit Fitting | Liquid Tight Conduit Fitting |
Certified Listed | UL Listed;CSA Certified |
Environmental Conditions | Wet Location |
Standard | UL 514B |
Conduit Type | Liquidtight |
Insulation Type | Insulated |
Grounding Wire Capacity Minimum | #14 SOL |
Hazardous Rating(s) | Class I, Division 2;Class II Division 1 & 2;Class III, Division 1 & 2 |
Grounding Wire Capacity Maximum | #4 STR |
Product Type | Commercial Fittings |
Industry Standard(s) | UL 514B |
Features | Malleable iron construction ensures mechanical protection; All metallic components are zinc electroplated for added corrosion protection; Insulated with ground lug; Patented split gland-ring assures a perfect seal, preventing pullouts; UL Listed, CSA; Available in trade sizes 3/8 in. through 4 in.; Sealing washer and heavy-duty locknut included; All components are reusable |
Description
Liquidtight Conn,Grnd Lug,1-1/4 In.Irn
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACT Replacement for ACT Fastening Solutions Al-36-175-0-l (AL-36-175-0-L ACT FASTENING SOLUTIONS)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 10' Long - Black (HS365-S10-BLACK)
- BLACKBURN Mechanical Conn, Offset Tang, 4/0 to 2 AWG (BTC4102)
- SQUARE D Light Module Lamp 28V K+Sk+Kx (6508805214)
- RACO Liquidtight Conn, Grnd Lug, 3-1/2", Irn (3524-3)
- RACO Liquidtight Connector, Xflx 1/2", Nyln (4742)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 3/4" (3563-3)
- RACO Cord Connector, 2-1/32" L, 1/2" Conduit (4702-6)
- RACO Liquidtight Connector, 4", Insul Dc Zinc (3526DC)
- RACO Liquidtight Connector, 2", Insul Dc Zinc (3518DC)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 1/2" (3562-3)
- Raco Liquid Tight Conduit Grips