Shop All Liquid Tight Conduit Grips
Raco
Liquidtight Conn, 90, 3/8", Insl Dc Zinc
Mfr # 3541DC
Zoro # G3756179
Sold in multiples of 25 for $61.25
$61.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type Connectors
- Material Die Cast Zinc
- Length 2.518 in
- Each - Width 1.280 in
- Height 2.347 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 3541DC
- Zoro # G3756179
- UPC # 050169980255
- Country of Origin India
- Category Liquid Tight Conduit Grips
Dimensions
Length | 2.518 in |
Each - Width | 1.280 in |
Height | 2.347 in |
Trade Size | 3/8 in |
Dimensions | 2.518 in x 1.28 in x 2.347 in |
Size | 2.518 in x 1.28 in x 2.347 in |
Width | 1.280 in |
Details
Item | Liquidtight Conn,90,3/8",Insl Dc Zinc |
Fitting Type | Connectors |
Material | Die Cast Zinc |
Item - Conduit Fitting | Liquid Tight Conduit Fitting |
Insulation Type | Insulated |
Standard | cULus Listed |
Certified Listed | cULus Listed |
Conduit Type | Liquidtight |
Environmental Conditions | Wet Location |
Configuration | 90 Degrees |
Product Type | Commercial Fittings |
Features | Patented split gland-ring is designed to slip onto the conduit quickly gripping the jacket of the conduit, speeding installation, assuring a perfect seal and preventing pullouts; RACO liquidtight connectors may be easily disassembled and reused after years of service; Sealing washer (included) provides a liquidtight seal when terminating the connector in a threadless opening; Heavy duty locknut included with every RACO liquidtight connector assures continuity of ground; Additional sizes available |
Description
Liquidtight Conn,90,3/8 In.,Insl Dc Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Duct Seal, 5 lb, Plastic Bag, Gray, 10 PK (LHD5)
- CALCONDUIT Nipple, 1-1/2 in. x 2 in., GRC (876667)
- SQUARE D Panelboard Lock Kit, For Use With Square D NQOD Mono-Flat Fronts (PK4FL)
- ABB AF12-30-10-13, AF12 3P CONTR, 1NO, 100-250VAC/D (AF12-30-10-13)
- RACO Liquid Tight Connector, 1/2in., Silver (3702-1)
- RACO Liquid Tight Connector, 1/2in., Straight (3702-2)
- RACO Liquidtight Connector, 1-1/4", Insl Zinc (3515DC)
- RACO Liquid Tight Connector, 1/2in., Silver (3702-6)
- RACO Liquid Tight Connector, 1/2in., Silver, Length: 1-11/32" (2462)
- RACO Liquidtight Connector, 2", Insul Dc Zinc (3518DC)
- ABB Liquid Tight Connector, 1/2in., Silver (2921SST)
- Raco Liquid Tight Conduit Grips