Shop All Strain Relief Connector
Raco
Liquidtight Conn, 90, 3/4", Insl, Dc Zinc
Mfr # 3543DC
Zoro # G3756127
product price: $6.99
/ea
Sold in multiples of 25 for $174.75
$174.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Die Cast Zinc
- Length 2.653 in
- Dimensions 2.653 in x 1.575 in x 2.521 in
- Each - Width 1.575 in
- Height 2.521 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3543DC
- Zoro # G3756127
- UPC # 050169980279
- Country of Origin India
- Category Strain Relief Connector
Dimensions
Length | 2.653 in |
Dimensions | 2.653 in x 1.575 in x 2.521 in |
Each - Width | 1.575 in |
Height | 2.521 in |
Width | 1.575 in |
Size | 2.653 in x 1.575 in x 2.521 in |
Trade Size | 3/4 in |
Details
Item | Liquidtight Conn,90,3/4",Insl,Dc Zinc |
Material | Die Cast Zinc |
Item - Conduit Fitting | Liquid Tight Conduit Fitting |
Conduit Type | Liquidtight |
Insulation Type | Insulated |
Environmental Conditions | Wet Location |
Certified Listed | cULus Listed |
Fitting Type | Connectors |
Product Type | Commercial Fittings |
Standard | cULus Listed |
Configuration | 90 Degrees |
Features | Diecast zinc construction; Insulated; Patented split gland-ring assures a perfect seal, preventing pullouts; cULus; Available in trade sizes 3/8 in. through 4 in.; Sealing washer and heavy-duty locknut included; All components are reusable |
Description
Liquidtight Conn,90,3/4 In.,Insl,Dc Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C327)
- EATON Overload Relay, 1 to 5A, Class 10/20/30, 3P (XTOE005CCS)
- YORK SOURCE1 Sensor Pressure (S1-02435922000)
- SQUARE D Molded Case Circuit Breaker, BDL Series 60A, 3 Pole, 347/600V AC, B Curve (BDL36060)
- RACO Liquidtight Connector, 4", Insul Dc Zinc (3526DC)
- RACO Cord Connector, Silver, 1-51/64" L, Steel (3704-2)
- RACO Liquidtight Connector, Xflx 1/2", Nyln (4742)
- RACO Cord Connector, Silver, 1-51/64" L, Iron (3792-2)
- RACO Cord Connector, 2-3/4" L, 1/2" Conduit (3794-3)
- RACO Cord Connector, 1-21/32" L, 1/2" Conduit (4801-0)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Org (NHC1020CR)
- Raco Cord Grips