Shop All Strain Relief Connector
Raco
Liquidtight Conn, 90, 3", Insul Dc Zinc
Mfr # 3552DC
Zoro # G3755722
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Die Cast Zinc
- Length 7.131 in
- Product Type Commercial Fittings
- Trade Size 3 in
- Dimensions 7.131 in x 4.35 in x 6.482 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3552DC
- Zoro # G3755722
- UPC # 050169916445
- Country of Origin India
- Category Strain Relief Connector
Dimensions
Length | 7.131 in |
Trade Size | 3 in |
Dimensions | 7.131 in x 4.35 in x 6.482 in |
Width | 4.350 in |
Size | 7.131 in x 4.35 in x 6.482 in |
Height | 6.482 in |
Each - Width | 4.350 in |
Details
Item | Liquidtight Conn,90,3",Insul Dc Zinc |
Material | Die Cast Zinc |
Item - Conduit Fitting | Liquid Tight Conduit Fitting |
Product Type | Commercial Fittings |
Certified Listed | cULus Listed |
Standard | cULus Listed |
Configuration | 90 Degrees |
Insulation Type | Insulated |
Conduit Type | Liquidtight |
Fitting Type | Connectors |
Environmental Conditions | Wet Location |
Features | Diecast zinc construction; Insulated; Patented split gland-ring assures a perfect seal, preventing pullouts; cULus; Available in trade sizes 3/8 in. through 4 in.; Sealing washer and heavy-duty locknut included; All components are reusable |
Description
Liquidtight Conn,90,3 In.,Insul Dc Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN PERF PANEL(JIC B SERIES) 12.8X6.8 CS-WHT (P1408PP)
- CHECKERS Carpet Traction Kit, 5 Ft. L (CPCARPETKIT-5)
- LEVITON Occupant Sensor Ceiling Pir Snsr 120V (ODC0S-I1W)
- LEVITON Surge Suppressor, 1 Phase, 120/240V, 3, 100 kA (51120-1)
- RACO Cord Connector, 1-31/64" L, 3/4" Conduit (3703-2)
- RACO Cord Connector, Black, 2-1/32" L, Straight (4702-4)
- RACO Liquidtight Connector, 4", Insul Dc Zinc (3526DC)
- RACO Cord Connector, Black, 2-7/16" L, Nylon (4704-3)
- RACO Liquid Tight Connector, 1/2in., Silver (3702-6)
- RACO Cord Connector, Silver, 3-3/4" L, Iron (3796-0)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, 1 In (31622008L)
- Raco Strain Relief Connector