Shop All Strain Relief Connector
Raco
Liquidtight Conn, 90, 3-1/2", Insul Zinc
Mfr # 3554DC
Zoro # G3752791
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Die Cast Zinc
- Length 8.49 in
- Each - Width 4.850 in
- Certified Listed cULus Listed
- Environmental Conditions Wet Location
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3554DC
- Zoro # G3752791
- UPC # 050169916452
- Country of Origin India
- Category Strain Relief Connector
Dimensions
Length | 8.49 in |
Each - Width | 4.850 in |
Height | 7.157 in |
Dimensions | 8.49 in x 4.85 in x 7.157 in |
Size | 8.49 in x 4.85 in x 7.157 in |
Width | 4.850 in |
Trade Size | 3-1/2 in |
Details
Item | Liquidtight Conn,90,3-1/2",Insul Zinc |
Material | Die Cast Zinc |
Item - Conduit Fitting | Liquid Tight Conduit Fitting |
Certified Listed | cULus Listed |
Environmental Conditions | Wet Location |
Product Type | Commercial Fittings |
Standard | cULus Listed |
Insulation Type | Insulated |
Fitting Type | Connectors |
Configuration | 90 Degrees |
Conduit Type | Liquidtight |
Features | Diecast zinc construction; Insulated; Patented split gland-ring assures a perfect seal, preventing pullouts; cULus; Available in trade sizes 3/8 in. through 4 in.; Sealing washer and heavy-duty locknut included; All components are reusable |
Description
Liquidtight Conn,90,3-1/2 In.,Insul Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Ssr1p Panel Mnt, 25A@150VDC, 3.5-32VDC, In, 25 A, SSP1 Series (SSP1D425BDT)
- MACROMATIC Percentage Cycle Timer, 10A, 3-1/2" W (PTA2030SB)
- GAMPAK ELBOW PULL EMT 90D 1/2"" (49561)
- PRO-LINE Power Strip, 72W x 1-1/2D x 1-1/2H, Blue (ES48/ESMR72-L14)
- RACO Liquidtight Connector, 1-1/4", Insl Zinc (3515DC)
- RACO Cord Connector, 1-21/32" L, 1/2" Conduit (4801-0)
- RACO Cord Connector, Silver, 2-5/16" L, Aluminum (4804-0)
- RACO Cord Connector, Silver, 1-21/32"L, Aluminum (4802-5)
- RACO Cord Connector, 1-51/64" L, 1" Conduit (3704-1)
- RACO Cord Connector, Silver, 2-5/16" L, Straight (4804-1)
- RACO Cord Connector, Silver, 3-3/4" L, Iron (3796-0)
- Raco Cord Grips