Shop All Strain Relief Connector
Raco
Liquidtight Conn, 90, 2-1/2", Insul Zinc
Mfr # 3550DC
Zoro # G3752371
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Die Cast Zinc
- Length 6.392 in
- Fitting Type Connectors
- Trade Size 2-1/2 in
- Environmental Conditions Wet Location
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3550DC
- Zoro # G3752371
- UPC # 050169916438
- Country of Origin India
- Category Strain Relief Connector
Dimensions
Length | 6.392 in |
Trade Size | 2-1/2 in |
Dimensions | 6.392 in x 3.775 in x 5.675 in |
Size | 6.392 in x 3.775 in x 5.675 in |
Each - Width | 3.775 in |
Height | 5.675 in |
Width | 3.775 in |
Details
Item | Liquidtight Conn,90,2-1/2",Insul Zinc |
Material | Die Cast Zinc |
Item - Conduit Fitting | Liquid Tight Conduit Fitting |
Fitting Type | Connectors |
Environmental Conditions | Wet Location |
Standard | cULus Listed |
Configuration | 90 Degrees |
Conduit Type | Liquidtight |
Insulation Type | Insulated |
Certified Listed | cULus Listed |
Product Type | Commercial Fittings |
Features | Diecast zinc construction; Insulated; Patented split gland-ring assures a perfect seal, preventing pullouts; cULus; Available in trade sizes 3/8 in. through 4 in.; Sealing washer and heavy-duty locknut included; All components are reusable |
Description
Liquidtight Conn,90,2-1/2 In.,Insul Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Slide, 1-Pole, 1000W (NT-1000-WH)
- SCHNEIDER ELECTRIC Ssr1p Panel Mnt, 25A@300VAC, ZC, 3-32VDC, I, 25 A, 24 to 300V AC, SSP1 Series (SSP1A125BD)
- SUPERSTRUT Clamp Universal Galv Steel 3In (Z702 3EG-10)
- EATON BUSSMANN Automotive Fuse, ATM-ID Series, 15A, 32V DC, Indicating, 2 PK (BP/ATM-15ID)
- RACO Cord Connector, Silver, 2-3/4" L, Iron (3794-0)
- RACO Liquidtight Connector, 1-1/4", Insl Zinc (3515DC)
- RACO Cord Connector, Silver, 1-51/64" L, Steel (3704-2)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 1/2" (3562-3)
- RACO Cord Connector, Silver, 1-51/64" L, Iron (3792-2)
- RACO Cord Connector, Silver, 3-1/4" L, Iron (3795-3)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Grips 091041008 (091041008)
- Raco Strain Relief Connector