Shop All Strain Relief Connector
Raco
Liquidtight Conn, 90, 1/2", Insl Dc Zinc
Mfr # 3542DC
Zoro # G3752338
product price: $2.99
/ea
Sold in multiples of 25 for $74.75
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Die Cast Zinc
- Length 2.545 in
- Fitting Type Connectors
- Certified Listed cULus Listed
- Conduit Type Liquidtight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3542DC
- Zoro # G3752338
- UPC # 050169980262
- Country of Origin India
- Category Strain Relief Connector
Dimensions
Length | 2.545 in |
Size | 2.545 in x 1.29 in x 2.347 in |
Width | 1.290 in |
Dimensions | 2.545 in x 1.29 in x 2.347 in |
Height | 2.347 in |
Trade Size | 1/2 in |
Each - Width | 1.290 in |
Details
Item | Liquid-Tight Conduit Fitting |
Material | Die Cast Zinc |
Item - Conduit Fitting | Liquid Tight Conduit Fitting |
Fitting Type | Connectors |
Certified Listed | cULus Listed |
Conduit Type | Liquidtight |
Product Type | Commercial Fittings |
Environmental Conditions | Wet Location |
Standard | cULus Listed |
Insulation Type | Insulated |
Configuration | 90 Degrees |
Features | Diecast zinc construction; Insulated; Patented split gland-ring assures a perfect seal, preventing pullouts; cULus; Available in trade sizes 3/8 in. through 4 in.; Sealing washer and heavy-duty locknut included; All components are reusable |
Description
Liquid-Tight Conduit Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Single Gang Low Voltage 1-Piece Outlet B (JB1EI-A)
- MAGNALUG Butt Splice, 1/0, PK10 (6810-010)
- GROTE 12-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK (84-3010)
- APC Rack Pdu, Basic, 0U/1U, 100-240V/20A, 220-240V/16A, (13) C13 (AP6020A)
- RACO Liquid Tight Connector, 1/2in. (3702-5)
- RACO Cord Connector, 2-11/64" L, 3/4" Conduit (4703-2)
- RACO Liquidtight Connector, 3-1/2", Steel (3414)
- RACO Cord Connector, 1-31/64" L, 3/4" Conduit (3703-2)
- RACO Liquidtight Connector, 4", Insul Dc Zinc (3526DC)
- RACO Cord Connector, 1-21/32" L, 1/2" Conduit (4801-0)
- AMPHENOL 38999S3 B/S STRT SHRK CAD OD (M850496911W)
- Raco Strain Relief Connector