Shop All Strain Relief Connector
Raco
Liquidtight Conn, 90, 1", Insul, Dc Zinc
Mfr # 3544DC
Zoro # G3756230
product price: $10.85
/ea
Sold in multiples of 10 for $108.50
$108.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Die Cast Zinc
- Length 3.881 in
- Height 3.454 in
- Dimensions 3.881 in x 1.835 in x 3.454 in
- Size 3.881 in x 1.835 in x 3.454 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3544DC
- Zoro # G3756230
- UPC # 050169980286
- Country of Origin India
- Category Strain Relief Connector
Dimensions
Length | 3.881 in |
Height | 3.454 in |
Dimensions | 3.881 in x 1.835 in x 3.454 in |
Size | 3.881 in x 1.835 in x 3.454 in |
Each - Width | 1.835 in |
Width | 1.835 in |
Trade Size | 1 in |
Details
Item | Liquid-Tight Conduit Fitting |
Material | Die Cast Zinc |
Item - Conduit Fitting | Liquid Tight Conduit Fitting |
Insulation Type | Insulated |
Product Type | Commercial Fittings |
Fitting Type | Connectors |
Configuration | 90 Degrees |
Certified Listed | cULus Listed |
Conduit Type | Liquidtight |
Standard | cULus Listed |
Environmental Conditions | Wet Location |
Features | Diecast zinc construction; Insulated; Patented split gland-ring assures a perfect seal, preventing pullouts; cULus; Available in trade sizes 3/8 in. through 4 in.; Sealing washer and heavy-duty locknut included; All components are reusable |
Description
Liquid-Tight Conduit Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Cord Connector, 0.31-0.37 in. Cord Range (S40504GR00)
- BURNDY HD Compression Terminal, 4AWG, 3/8"Stud (YAV4CL2BOX)
- WESTWARD Inverter Cable, 75 W-200 W Inverter (1YAY2)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 30mm W, Color Black (WL-SW-125-50-BK)
- RACO Cord Connector, Silver, 2-5/16" L, Straight (4804-1)
- RACO Cord Connector, Silver, 1-1/2" L, Steel (3723-3)
- RACO Cord Connector, 1-21/32" L, 1/2" Conduit (4801-0)
- RACO Liquidtight Conn, 90, Ins, 2-1/2", Steel (3550)
- RACO Liquidtight Connctr, 90 deg., 3/4", Dc Zinc (3423DC)
- RACO Liquidtight Conn, Ground Lug, 90 deg., 3" (3552-3)
- REMKE Cord Grip, Steel, 3/4" NPT, .568-.688 (RSRS-211)
- Raco Strain Relief Connector