Shop All Strain Relief Connector
Raco
Liquidtight Conn, 90, 1-1/4", Insul Zinc
Mfr # 3545DC
Zoro # G3757280
product price: $42.19
/ea
Sold in multiples of 10 for $421.90
$421.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Die Cast Zinc
- Length 3.902 in
- Fitting Type Connectors
- Dimensions 3.902 in x 2.273 in x 3.642 in
- Conduit Type Liquidtight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3545DC
- Zoro # G3757280
- UPC # 050169980293
- Country of Origin India
- Category Strain Relief Connector
Dimensions
Length | 3.902 in |
Dimensions | 3.902 in x 2.273 in x 3.642 in |
Height | 3.642 in |
Width | 2.273 in |
Size | 3.902 in x 2.273 in x 3.642 in |
Each - Width | 2.273 in |
Trade Size | 1-1/4 in |
Details
Item | Liquidtight Conn,90,1-1/4",Insul Zinc |
Material | Die Cast Zinc |
Item - Conduit Fitting | Liquid Tight Conduit Fitting |
Fitting Type | Connectors |
Conduit Type | Liquidtight |
Certified Listed | cULus Listed |
Product Type | Commercial Fittings |
Environmental Conditions | Wet Location |
Standard | cULus Listed |
Configuration | 90 Degrees |
Insulation Type | Insulated |
Features | Diecast zinc construction; Insulated; Patented split gland-ring assures a perfect seal, preventing pullouts; cULus; Available in trade sizes 3/8 in. through 4 in.; Sealing washer and heavy-duty locknut included; All components are reusable |
Description
Liquidtight Conn,90,1-1/4 In.,Insul Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 2" L, 1" W, Ivory Plastic Cable Tie Mount, Material: ABS (SMS-A-C15)
- AIMS POWER Power Inverter, Modified Sine Wave, 1,600 W Peak, 800 W Continuous, 2 Outlets (PWRINV800W)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86401)
- SCHNEIDER Easy TeSys, 3 Poles, 240 V AC, 12 A, Reversing: No (DPE12U7)
- RACO Cord Connector, Silver, 2-5/16" L, Straight (4804-1)
- RACO Cord Connector, Silver, 1-51/64" L, Steel (3704-2)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 2" (3568-3)
- RACO Cord Connector, Silver, 3-1/4" L, Iron (3795-3)
- RACO Cord Connector, Silver, 2-9/16" L, Straight (3745-0)
- RACO Cord Connector, 1-21/32" L, 1/2" Conduit (4801-0)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1023ZP)
- Raco Strain Relief Connector