Shop All Strain Relief Connector
Raco
Liquidtight Conn, 90, 1-1/2", Insul Zinc
Mfr # 3546DC
Zoro # G3752417
product price: $51.85
/ea
Sold in multiples of 5 for $259.25
$259.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Die Cast Zinc
- Length 4.266 in
- Each - Width 2.482 in
- Standard cULus Listed
- Environmental Conditions Wet Location
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3546DC
- Zoro # G3752417
- UPC # 050169980309
- Country of Origin India
- Category Strain Relief Connector
Dimensions
Length | 4.266 in |
Each - Width | 2.482 in |
Width | 2.482 in |
Trade Size | 1-1/2 in |
Height | 3.822 in |
Dimensions | 4.266 in x 2.482 in x 3.822 in |
Size | 4.266 in x 2.482 in x 3.822 in |
Details
Item | Liquidtight Conn,90,1-1/2",Insul Zinc |
Material | Die Cast Zinc |
Item - Conduit Fitting | Liquid Tight Conduit Fitting |
Standard | cULus Listed |
Environmental Conditions | Wet Location |
Fitting Type | Connectors |
Configuration | 90 Degrees |
Insulation Type | Insulated |
Certified Listed | cULus Listed |
Product Type | Commercial Fittings |
Conduit Type | Liquidtight |
Features | Diecast zinc construction; Insulated; Patented split gland-ring assures a perfect seal, preventing pullouts; cULus; Available in trade sizes 3/8 in. through 4 in.; Sealing washer and heavy-duty locknut included; All components are reusable |
Description
Liquidtight Conn,90,1-1/2 In.,Insul Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Gland Plate, SS Type 316 (GP126SS6)
- IDEAL Twist On Wire Connector, 18-12 AWG, PK175 (30-074J)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 6A @ 240V AC, Actuator Location: Top (XCMD2102L2)
- RACO Reducing Bushing, 2" to 3/4" Conduit Size (1153)
- RACO Liquidtight Connector, 1-1/4", Insl Zinc (3515DC)
- RACO Cord Connector, 2-1/32" L, 1/2" Conduit (4702-6)
- RACO Cord Connector, 2-3/4" L, 1/2" Conduit (3794-3)
- RACO Cord Connector, 1-51/64" L, 1" Conduit (3704-1)
- RACO Liquidtight Conn, Ground Lug, 3", Iron (3522-3)
- RACO Raco 3403-8 0.75 in. Liquid Tight Connector - pack of 10 (33051)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Orchid (SHC1038)
- Raco Cord Grips